!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4IN DIAMETER DUCTWORK

4IN DIAMETER DUCTWORK

WESTAFLEX

4IN DIAMETER DUCTWORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4IN DIAMETER DUCTWORK

4IN DIAMETER DUCTWORK

WESTAFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3C591
  • Mfr. Model # 3C591
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 1866
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Flexible Duct
  • Wall Thickness 0.125 in
  • Insulation Value Not Applicable
  • Overall Length 15 ft
  • Maximum Pressure Rating 6 in wc
  • Vapor Transmission 0.05 %
  • Material Aluminum
  • Inside Diameter 4 in
  • Compressed Length 30 in
  • Flexibility Flexible
  • System of Measurement Inch
  • For Nominal Duct Diameter 4 in
  • Maximum Temperature Rating 500 Degrees F
  • Colour Silver
  • Duct Material Aluminum
  • Maximum Air Speed 5,000 fpm
  • Standards NFPA 90A & B, UL Listed
  • Insulation Material Not Applicable
  • Product Type Non-Insulated Flexible Duct
  • Includes (2) Stainless Steel Screw Clamps
  • For Media Type Air, Gas

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list