!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOT DRYING RACK, BLACK, 35 X 10½ X 4¾ IN, GALVANIZED STEEL FRAME, FOR BOOTS/WADERS

BOOT DRYING RACK, BLACK, 35 X 10½ X 4¾ IN, GALVANIZED STEEL FRAME, FOR BOOTS/WADERS

APPROVED VENDOR

BOOT DRYING RACK, BLACK, 35 X 10½ X 4¾ IN, GALVANIZED STEEL FRAME, FOR BOOTS/WADERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT DRYING RACK, BLACK, 35 X 10½ X 4¾ IN, GALVANIZED STEEL FRAME, FOR BOOTS/WADERS

BOOT DRYING RACK, BLACK, 35 X 10½ X 4¾ IN, GALVANIZED STEEL FRAME, FOR BOOTS/WADERS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS6GLC6
  • Mfr. Model # 6GLC6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This black, boot drying rack measures 35 length x 10½ width x 4¾ inches height. It features a¼-inch galvanized steel frame. The rack is suitable for use with four-pair of boots, waders and hip boots. It includes Phillips flat-head metal screw and a zinc-plated flat washer.

Technical Specs

  • Item Boot Drying Rack
  • Overall Dimensions 35 in L x 10-1/2 in W x 4-3/4 in H
  • Colour Black
  • Includes Phillips Flat Head Metal Screw, Zinc Plated Flat Washer
  • Width 10 1/2 in
  • Material Steel
  • For Use With Boots, Waders, Hip Boots
  • Tube Length 10 1/2 in
  • Features 1/4 in Galvanized Steel Frame
  • Length 35 in
  • Height 4 3/4 in
  • Size 4.75Hx35"Wx10.5"D"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list