!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4-IN-1 ENVIRONMENTAL METER

4-IN-1 ENVIRONMENTAL METER

EXTECH

4-IN-1 ENVIRONMENTAL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4-IN-1 ENVIRONMENTAL METER

4-IN-1 ENVIRONMENTAL METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT45170
  • Mfr. Model # 45170
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 187
  • Shipping Weight 0.52 lbs

Product Details

Meter, 4 in 1, Hygro-Termo-Anemometer-Light Meter, Velocity 80 to5910 FPM, Velocity 0.4 to 30 MPS, Velocity 0.9 to 67 MPH, Velocity 1.4 to 108 KPH, Temp Range 0 - 50 C, Relative Humidity Range 10 to 95%, Measuring Range 0 to 1860 Foot Candles, Display Dua

Technical Specs

  • ItemAnemometer
  • Air Velocity Range0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67 MPH, 1.4 to 108 km/h, 80 to 5910 ft/min
  • Meter TypeEnvironmental Meter
  • Air Velocity Accuracy+/-3%
  • Housing ColourGreen
  • IP/NEMA RatingNot Rated
  • Ambient Temperature Accuracy+/-2.5 Degrees F
  • Overall Depth1.3 in
  • Overall Width2.4 in
  • Ambient Temperature Range32 Degrees to 122 Degrees F
  • Properties MeasuredAir Velocity, Light Level, Relative Humidity, Temperature
  • Light Level Accuracy+/-5%
  • Light Level Resolution0.1 fc, 1 lux
  • Data HoldYes
  • Auto Shut-OffYes
  • Backlit ScreenNo
  • Manufacturer Warranty Length1 yr
  • Includes CaseNo
  • Low Battery IndicatorYes
  • Temperature Resolution0.1 Degrees (Thermistor), 0.1 Degrees (Type K)
  • Environmental Sensor Type Rotating Vane, Thermistor
  • Series Extech Environmental Meter
  • Humidity Range 10% to 95%
  • Battery Type 9V
  • Data Logging No
  • Humidity Accuracy +/-4%
  • Includes NIST-Traceable Calibration Certificate No
  • Overall Height 6.1 in
  • Light Level Range 0 to 1,860 fc, 0 to 20,000 lux
  • Display Screen Type LCD
  • Bluetooth Enabled No
  • Light Level Display Units fc, lux
  • Includes Probes No
  • Humidity Resolution 0.1 %
  • Air Velocity Display Units ft/min, km/h, knots, m/s, mph
  • Air Velocity Resolution 0.1 km/h, 0.1 mph
  • Includes Batteries Yes
  • Includes Wrist Strap
  • Probe Length 1.2 in
  • Wi-Fi Compatible No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list