!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3000A TRMS AC FLEX CLAMP METER 18IN

3000A TRMS AC FLEX CLAMP METER 18IN

EXTECH

3000A TRMS AC FLEX CLAMP METER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3000A TRMS AC FLEX CLAMP METER 18IN

3000A TRMS AC FLEX CLAMP METER 18IN

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA3018
  • Mfr. Model # MA3018
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Flex Cable Meter
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Maximum AC Current Measurement 1,500 A
  • Maximum DC Voltage Measurement Not Applicable
  • Intrinsically Safe No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 18 in
  • Calibration Certificate Included No
  • Data Hold Yes
  • Display Type LCD
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Diode Test No
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 1 yr.
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Non-Contact Voltage Detector No
  • Overall Width 5.1 in
  • Standards CE, CUL
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement Not Applicable
  • Current Leakage Testing No
  • Dustproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Flex
  • Special Features Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles Where Standard Clamp Meters Will Not Work, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces, Drop Proof To 4 ft., Low Battery Indicator
  • Basic AC Current Accuracy +/-3.0%
  • AC Current Measurement Resolution 0.01 A
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Digital/Analog Digital
  • Includes (2) AAA Batteries
  • Instrument Counts 3,000
  • Maximum Conductor Size 7MCM
  • Minimum AC Current Measurement 0 A
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 1 in
  • Peak Hold No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list