24/SEVEN INTERLOCKING ANTIFATIGUE MAT TILE, 3 X 3 FT, SMOOTH, BLACK, RUBBER
24/SEVEN INTERLOCKING ANTIFATIGUE MAT TILE, 3 X 3 FT, SMOOTH, BLACK, RUBBER
WEARWELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black interlocking anti-fatigue mat tile has a rubber backing, and a rubber and has a smooth surface. It measures 3 feet x 3 feet and is 5/8 inch thick. It also features a male/female adjacent sides. In addition, it is compatible with 24/Seven and has an anti-slip surface for added safety.
Technical Specs
Item Interlocking Antifatigue Mat Tile
Matting Series Compatibility 24/Seven(R)
Backing Characteristics Studded
Surface Texture Smooth
X-Ray Detectable No
Washdown Safe Yes
Surface Design Smooth
Connection Style Peg and Hole
Grounding Cord Required No
Non-Interlocking Edge Style Straight
NFSI High Traction Certified No
Backing Material Rubber
Length 3 ft
Welding Safe No
Interlocking Side Configuration All Sides
Edge Gender Male/Female Adjacent Sides
Antimicrobial No
Colour Black
Antifatigue Material Yes
Edge Style Straight
Mat Product Type Interlocking Antifatigue Mat Tile
Metal Detectable No
Thickness 5/8 in
Anti-Slip Surface Yes
Alternate Products
WEARWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.36
/ EACH
Related Products
WEARWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.64
/ EACH
WEARWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.64
/ EACH