!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
24 HOUR TIMER ASSEMBLY

24 HOUR TIMER ASSEMBLY

TACO

24 HOUR TIMER ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
24 HOUR TIMER ASSEMBLY

24 HOUR TIMER ASSEMBLY

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4PC95
  • Mfr. Model # 265-1
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Timer
  • Compatible with Grainger Part Number 13L286, 33HM88, 3GZW3, 4YVF8
  • Compatible with Series 00
  • Off and On Interval 15 min
  • Compatible with Series Family 00
  • Overall Height 4 in
  • Compatible with Brand Taco
  • Compatible with Manufacturer Model Number 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1
  • Number of Settings 10
  • Timer Material Steel
  • Compatible with Pump Type In-Line Circulating Pumps
  • Overall Width 2.6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list