!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
200A AC CLAMP METER, OPEN JAW

200A AC CLAMP METER, OPEN JAW

EXTECH

200A AC CLAMP METER, OPEN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
200A AC CLAMP METER, OPEN JAW

200A AC CLAMP METER, OPEN JAW

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA260
  • Mfr. Model # MA260
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Maximum AC Current Measurement 1,000 A
  • Maximum DC Current Measurement Not Applicable
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features 0.6" (16mm) open jaw size, 10,000 count backlit LCD display, Auto Power Off with disable, Built-in non-contact voltage detector with LED indicator, For AC Voltage, Auto Sense feature evaluates input signal and adjusts Input Impedance to eliminate effects of ghost voltages, Slim housing construction with built-in test lead holders, Smart Auto Sensing technology enables the meter to recognize the input and automatically switch to the correct mode of operation, Smart Data Hold freezes the reading on the display and automatically changes if a new reading is larger than 50 counts
  • Basic DC Voltage Accuracy +/-0.30%
  • Basic AC Current Accuracy +/-3.0%
  • Resistance Measurement Accuracy +/-0.90%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test Yes
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 1.5 A
  • Minimum DC Voltage Measurement -0.7 V
  • Minimum Resistance Measurement 0 kiloohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 2.1 in
  • Standards CE, cUL
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Diode, Low Input Impedance, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.6 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.50%
  • Data Hold Yes
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Digital/Analog Digital
  • Includes (2) AAA Batteries, Test Leads
  • Instrument Counts 10,000
  • Maximum Conductor Size 300MCM
  • Maximum Resistance Measurement 10 kiloohm
  • Memory No
  • Minimum AC Voltage Measurement 1.3 V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 1.2 in
  • Peak Hold No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list