!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2 HP,GRINDER PUMP,TETHER FLOAT

2 HP,GRINDER PUMP,TETHER FLOAT

GOULDS WATER TECHNOLOGY

2 HP,GRINDER PUMP,TETHER FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 HP,GRINDER PUMP,TETHER FLOAT

2 HP,GRINDER PUMP,TETHER FLOAT

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,971.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YRD9
  • Mfr. Model # RGS2012PA
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.2 lbs

Technical Specs

  • ItemGrinder Pump
  • Rated Voltage240V AC
  • Phase - Pumps1
  • Motor TypeCapacitor Start
  • Impeller MaterialCast Silicon Bronze
  • Switch ActuationTether Float
  • Off Point7 to 36
  • Flow Rate @ 10 Ft. of Head41 gpm
  • Flow Rate @ 20 Ft. of Head41 gpm
  • Flow Rate @ 60 Ft. of Head35 gpm
  • Min. Sump Pit Dia.24 in
  • Overall Height18 1/2 in
  • Discharge1 1/4 in FNPT
  • Max. Diameter Solids2 in
  • Duty CycleContinuous
  • RPM3,450 RPM
  • Manufacturers Warranty Length1 yr
  • HP 2 hp
  • Hz 60
  • Amps 15 A
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Switch Electrical Connection Piggyback
  • On Point 7 to 36
  • Flow Rate @ 15 Ft. of Head 41 gpm
  • Flow Rate @ 40 Ft. of Head 40 gpm
  • Max. Head 101 ft
  • Body Dia. 11 1/4 in
  • Cord Length 20 ft
  • Overall Length 11 1/4 in
  • Max. Liquid Temp. 104 Degrees F
  • Thermal Protection Yes
  • Agency Compliance CSA C/US
  • Includes Piggy Backed Float Switch, Set of 3 Standard Feet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list