!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER INVERTER, PURE SINE, 2 OUTLETS, 3 PRONG, 3600 W, 10 13/16 X 4 1/8 X 22 3/8 IN, AL

POWER INVERTER, PURE SINE, 2 OUTLETS, 3 PRONG, 3600 W, 10 13/16 X 4 1/8 X 22 3/8 IN, AL

TUNDRA

POWER INVERTER, PURE SINE, 2 OUTLETS, 3 PRONG, 3600 W, 10 13/16 X 4 1/8 X 22 3/8 IN, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER INVERTER, PURE SINE, 2 OUTLETS, 3 PRONG, 3600 W, 10 13/16 X 4 1/8 X 22 3/8 IN, AL

POWER INVERTER, PURE SINE, 2 OUTLETS, 3 PRONG, 3600 W, 10 13/16 X 4 1/8 X 22 3/8 IN, AL

TUNDRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,424.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TUN212004
  • Mfr. Model # 212004
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 448
  • Shipping Weight 21.2 lbs

Product Details

This pure sine power inverter has a pure sine wave inverter output form and a peak output power of 3,600 watts. It has two three-pronged and hardwired outlets and an input terminal DC connection. It is made of aluminum and measures 10 13/16 height x 4 1/8 width x 22 3/8 inches depth. Its input voltage is 12 VDC and its output voltage is 120 VAC.

Technical Specs

  • Item Pure Sine Power Inverter
  • Peak Output Power 3,600 W
  • Input Voltage 12 VDC
  • Outlet Type 3 - Prong/Hardwired
  • Includes LCD Remote
  • DC Connection Input Terminals
  • Number of Outlets 2
  • Output Voltage 120 VAC
  • Case Material Steel
  • Standards UL458

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list