!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
172PC RAILROAD RDWY MECH S SET

172PC RAILROAD RDWY MECH S SET

PROTO

172PC RAILROAD RDWY MECH S SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
172PC RAILROAD RDWY MECH S SET

172PC RAILROAD RDWY MECH S SET

PROTO

Clearance Price :
$1,394.99 / EACH

Your Price : $5,579.98 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTTS0172RR
  • Mfr. Model # JTS-0172RR
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.5 lbs

Product Details

172-piece railroad roadway mechanic's set includes 68 sockets and accessories, 54 wrenches, 15 striking and struck tools, 9 pliers, 7 screwdrivers, 19 miscellaneous tools.

Technical Specs

  • Item Railroad Tool Set
  • Measurement Type SAE
  • Number of Pieces 203
  • Screwdrivers, Keys, and Bits Included (1) Screw Starter, (13) Hex Keys, (2) Phillips Screwdrivers, (4) Slotted Screwdrivers
  • Wrenches Included (1) Box End Wrench, (19) Combination Wrenches, (2) Pipe Wrenches, (2) Specialty Wrenches, (3) Adjustable Wrenches, (7) Flare Nut Wrenches
  • Cutting Tools Included (1) Hand Saw
  • Electrical and Telecom Tools Included None
  • Measuring and Testing Tools Included (25) Feeler Gauges
  • Number of Pliers 9
  • Abrasives and Finishing Tools Included None
  • Includes Kit Tool 7 Pockets, Pouch Only For 15 PC Anti-Slip
  • Inspection and Retrieving Tools Included (1) Retrieving Tool, (1) Magnetic Pick-Up Tool
  • Locking System Not Applicable
  • Number of Abrasives and Finishing Tools 0
  • Number of Drawers Not Applicable
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 25
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 20
  • Number of Striking and Struck Tools 15
  • Putty Knives and Scrapers Included None
  • Tool Storage Included No
  • Tool Storage Type None, Tools Only
  • Drive Size1 1/4 in: 3/8 in: 1/2 in
  • Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Slip-Joint Pliers, (2) Retaining-Ring Pliers, (2) Locking Pliers, (2) Tongue and Groove Pliers
  • Sockets, Drive Tools, and Accessories Included (11) Socket Bit, (2) Drive Tools, (46) Sockets, (11) Accessories
  • Striking and Struck Tools Included (2) Pry Bars, (3) Hammer, (4) Chisels, (6) Punches
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 34
  • Foam Inserts Included No
  • Includes Casters Not Applicable
  • Insulated Uninsulated
  • Non-Sparking No
  • Number of Cutting Tools 1
  • Number of Electrical and Telecom Tools 0
  • Number of Inspection and Retrieving Tools 2
  • Number of Miscellaneous Tools 0
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 97
  • Primary Application Mechanics
  • Tool Families Included Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list