!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRAYER TANK, ATV, DRIPLESS, 2.2 GPM, BLACK, 15 GAL, 15 FT HOSE, PVC, BRASS, POLYETHYLENE

SPRAYER TANK, ATV, DRIPLESS, 2.2 GPM, BLACK, 15 GAL, 15 FT HOSE, PVC, BRASS, POLYETHYLENE

CHAPIN

SPRAYER TANK, ATV, DRIPLESS, 2.2 GPM, BLACK, 15 GAL, 15 FT HOSE, PVC, BRASS, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAYER TANK, ATV, DRIPLESS, 2.2 GPM, BLACK, 15 GAL, 15 FT HOSE, PVC, BRASS, POLYETHYLENE

SPRAYER TANK, ATV, DRIPLESS, 2.2 GPM, BLACK, 15 GAL, 15 FT HOSE, PVC, BRASS, POLYETHYLENE

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $487.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN97300
  • Mfr. Model # 97300
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This dripless ATV sprayer has a tank capacity of 15 gallons, a flow rate of 2.2 gallons per minute, and 70 PSI. The hose is 15 feet and made of reinforced black PVC. Its spray distance is 30 x 25 feet and the nozzle has a five-inch brass opening. The tank is made of polyethylene, has a drain, and 12-volt overflow. This item includes a dripless shutoff with a brass wand, pressure gauge, manifold for adaption of the boom, and ratchet straps.

Technical Specs

  • Tank Capacity 15 gal.
  • PSI 70 Max
  • Hose Material Reinforced Black PVC
  • Spray Distance Horizontal 26 ft
  • Nozzle Type Brass Adjustable
  • Tank Material Polyethylene
  • Application Fertilizer, Pesticides, Herbicides, General Watering
  • Flow Rate 2.2 GPM
  • Hose Length 15 ft.
  • Spray Distance Vertical 30 ft
  • Opening Size 5"
  • Pump 12 V Everflo
  • Drain Yes
  • Includes Dripless Shutoff with Brass Wand, Pressure Gauge, Manifold for Adaption of Boom, Ratchet Straps for Mounting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list