!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
150PSI PRESSURE TRANSDUCER

150PSI PRESSURE TRANSDUCER

EXTECH

150PSI PRESSURE TRANSDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
150PSI PRESSURE TRANSDUCER

150PSI PRESSURE TRANSDUCER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $441.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTPT150
  • Mfr. Model # PT150
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Pressure transducer measures up to 150 PSI: for use with EXTSDL700.

Technical Specs

  • Item Pressure Meter Transmitter
  • For Use With Extech SDL700
  • Compatible Brand and Series SDL700 Pressure Meter: SDL700 Datalogger: 407495 HD Pressure Meter
  • Cable Length 3.9 ft
  • Manufacturers Warranty Length 6 mo
  • Maximum Pressure 150 psi
  • Minimum Pressure 0 psi
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Wetted Parts Brass
  • Sensing Pressure Range 0 to 150 psi
  • Series PT
  • Accuracy +/-2%
  • Housing Material Brass
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Output 100 mV DC
  • Process Connection Size 1/4 in
  • Submersible Safe No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list