!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER INVERTER, REMOTE, OUT 1500 W/120 V, IN 12 VDC, MOD SINE WAVE, 7 1/8 X 3 1/4 X 15 7/8 IN, AL

POWER INVERTER, REMOTE, OUT 1500 W/120 V, IN 12 VDC, MOD SINE WAVE, 7 1/8 X 3 1/4 X 15 7/8 IN, AL

TUNDRA

POWER INVERTER, REMOTE, OUT 1500 W/120 V, IN 12 VDC, MOD SINE WAVE, 7 1/8 X 3 1/4 X 15 7/8 IN, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER INVERTER, REMOTE, OUT 1500 W/120 V, IN 12 VDC, MOD SINE WAVE, 7 1/8 X 3 1/4 X 15 7/8 IN, AL

POWER INVERTER, REMOTE, OUT 1500 W/120 V, IN 12 VDC, MOD SINE WAVE, 7 1/8 X 3 1/4 X 15 7/8 IN, AL

TUNDRA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $514.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TUN112005
  • Mfr. Model # 112005
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 448
  • Shipping Weight 8.8 lbs

Product Details

This modified sine wave power inverter with LCD remote control has a continuous output power of 1,500 watts and a peak output power of 3,000 watts. It has a nominal input voltage of 12 volts direct current and an output voltage of 120 volts. It measures 7 1/8 width x 3 1/4 height x 15 7/8 depth in inches and has two three-prong outlets. It features input terminals and the case is made of aluminum. This product weighs eight pounds.

Technical Specs

  • Item Modified Power Inverter
  • Peak Output Power 3,000 W
  • Input Voltage 12 VDC
  • Outlet Type 3 - Prong
  • Includes LCD Remote Control / BOT Technology
  • DC Connection Input Terminals
  • Number of Outlets 2
  • Output Voltage 120 VAC
  • Case Material Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list