HOT MELT ADHESIVE, 711, SMOOTH STICKS, 7/16 IN DIAMETER, 15 IN L, TAN, 5 LB, 60 PK
HOT MELT ADHESIVE, 711, SMOOTH STICKS, 7/16 IN DIAMETER, 15 IN L, TAN, 5 LB, 60 PK
SUREBONDER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 711 hot melt adhesive is tan. This hot melt adhesive features safe for food packaging, excellent hot tack, fast-setting. In addition, it has a working time of 15 seconds.
Technical Specs
Item Hot Melt Adhesive
Diameter 7/16 in
Melting Temperature 208 Degrees F
Working Time 15 sec
Minimum Viscosity 3,800 cP
Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting
Low Odor Yes
Pressure Sensitive Yes
Shear Strength Not Specified
Full Cure Time 24 hr
Open Time 15 sec
Colour Tan
Length 15 in
Series 711
Maximum Viscosity 24,000 cP
Electrically Insulating Yes
High Tack Yes
Materials Bonded Paper, Wood
Primary Applications Carton Sealing
UV Resistant No
Maximum Performance Temperature 130 Degrees F
Tensile Strength Not Specified
Related Products
ARROW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.22
/ EACH
ARROW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.72
/ EACH
SUREBONDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.52
/ EACH
SUREBONDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.21
/ EACH
SUREBONDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$359.27
/ EACH
SUREBONDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.91
/ EACH