!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, 12 IN DIA, 100, 1 IN, 2000 RPM, 0 ° , MATB, FOR STAINLESS STEEL

CIRCULAR SAW BLADE, 12 IN DIA, 100, 1 IN, 2000 RPM, 0 ° , MATB, FOR STAINLESS STEEL

MAKITA

CIRCULAR SAW BLADE, 12 IN DIA, 100, 1 IN, 2000 RPM, 0 ° , MATB, FOR STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 12 IN DIA, 100, 1 IN, 2000 RPM, 0 ° , MATB, FOR STAINLESS STEEL

CIRCULAR SAW BLADE, 12 IN DIA, 100, 1 IN, 2000 RPM, 0 ° , MATB, FOR STAINLESS STEEL

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTA95803
  • Mfr. Model # A-95803
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This circular saw blade has a 12-inch diameter. It has 2000 maximum revolutions per minute, a cermet tip, zero Degrees hook angle, and a one inch arbour. The blade has 100 teeth and a modified alternate top bevel tooth grind. It is suitable for cutting pipe, angle iron, tubing, conduit, and threaded rod of maximum cutting depth ranging from 16 to 14 gauge.

Technical Specs

  • Item Circular Cut Off Saw Blade
  • Max. Blade Speed 2,000 RPM
  • Number of Teeth 100
  • Primary Material Application Metal
  • Tip Material Cermet
  • Tooth Grind MATB
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Max. Cutting Depth 16 to 14 Gauge
  • Materials Cut Stainless Steel
  • Hook Angle 0 Degrees
  • Application 14 ga - 16 ga Stainless Steel (Pipe, Angle Iron, Tubing, Conduit, Threaded Rod)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list