!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN, 5000 RPM, 5 ° , ATAF, MILTER/CROSS

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN, 5000 RPM, 5 ° , ATAF, MILTER/CROSS

MAKITA

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN, 5000 RPM, 5 ° , ATAF, MILTER/CROSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN, 5000 RPM, 5 ° , ATAF, MILTER/CROSS

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN, 5000 RPM, 5 ° , ATAF, MILTER/CROSS

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTA93712
  • Mfr. Model # A-93712
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This circular saw blade has a 12-inch diameter and has 0.051 inch plate thickness. It has 5000 maximum RPM, a carbide tip, five Degrees hook angle, and a one inch arbour. The miter/cross blade has 60 teeth, and a flat top tooth grind. It is suitable for use in cutting ferrous metal - thin gauge, corrugated sheet, and metal studs sheet with 0.067 inch width.

Technical Specs

  • ItemCircular Saw Blade
  • Diamond KnockoutNo
  • Max. Cutting Depth4 1/2 in
  • Tip MaterialCarbide
  • Tooth GrindATAF
  • Blade Dia. 12 in
  • Number of Teeth 60
  • Primary Material Application Wood
  • Hook Angle 5 Degrees
  • Application Cutting Wood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list