!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
12 GPM CIRCULATOR PUMP

12 GPM CIRCULATOR PUMP

TACO

12 GPM CIRCULATOR PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
12 GPM CIRCULATOR PUMP

12 GPM CIRCULATOR PUMP

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4PC92
  • Mfr. Model # 008-F6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Item Hydronic Circulating Pump
  • Connection Type Flange
  • Flange or Union Included No
  • Horsepower 1/25
  • Maximum Flow Rate @ 1 Feet of Head 15 gpm
  • Maximum Flow Rate @ 10 Feet of Head 8 gpm
  • Maximum Flow Rate @ 50 Feet of Head 12 gpm
  • Phase Single
  • Pump Type Standard
  • Series Family 00
  • Body Gasket Material EPDM
  • Frequency 60 Hz
  • Includes Flange Gaskets, Impedance Thermal Proctection
  • Maximum Media Temperature 230 Degrees F
  • Maximum Operating Pressure 125 psi
  • Mounting Location In-Line
  • Overall Width 4.75 in
  • Pump Housing Material Cast Iron
  • Standards UL-CUS
  • Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Face to Face Dimension 6 3/8 in
  • For Use With Potable Systems Yes
  • Maximum Feet of Head 16 ft
  • Maximum Flow Rate @ 5 Feet of Head 12 gpm
  • Maximum Flow Rate @ 15 Feet of Head 2 gpm
  • Nameplate Voltage 115V AC
  • Number of Speeds 1
  • Series 008
  • Amps 0.79 A
  • Compatible Discharge Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Impeller Material Polypropylene
  • Manufacturer Warranty Length 3 yr
  • Minimum Media Temperature 40 Degrees F
  • Maximum RPM 3,250 RPM
  • Overall Length 6 in
  • Overall Height 6.38 in
  • Rotor Type Wet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list