!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1046PC MASTER TECH MAINT SET

1046PC MASTER TECH MAINT SET

PROTO

1046PC MASTER TECH MAINT SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1046PC MASTER TECH MAINT SET

1046PC MASTER TECH MAINT SET

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35,284.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTCS1046MAS
  • Mfr. Model # JCS-1046MAS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 288
  • Shipping Weight 513.0 lbs

Technical Specs

  • Item Master Tool Set
  • Measurement Type Metric/SAE
  • Number of Pieces 1,046
  • Screwdrivers, Keys, and Bits Included (10) Slotted Screwdrivers, (2) Bit Holders, (2) Multi-Bit Screwdrivers, (2) Screw Starters, (22) Hex Keys, (79) Screwdriver Bits, (8) Phillips Screwdrivers
  • Wrenches Included (1) Chain Wrench, (1) Torque Wrench, (3) Pipe Wrenches, (32) Flare Nut Wrenches, (35) Box End Wrenches, (49) Crowfoot Wrenches, (5) Adjustable Wrenches, (53) Combination Wrenches, (61) Open End Wrenches
  • Cutting Tools Included None
  • Electrical and Telecom Tools Included None
  • For Fastener Sizes 1/16 in to 2 3/8 in, 2 mm to 24 mm
  • Miscellaneous Tools Included (1) C-Clamp, (1) Tap and Die
  • Number of Wrenches 240
  • Foam Inserts Included No
  • Includes Casters Not Applicable
  • Insulated Uninsulated
  • Non-Sparking No
  • Number of Cutting Tools 0
  • Number of Electrical and Telecom Tools 0
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 2
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 447
  • Primary Application Technician
  • Tool Families Included Abrasives and Finishing Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Sockets and Accessories, Wrenches
  • Tool Storage Type None, Tools Only
  • Drive Size1 1/4 in: 3/8 in: 1/2 in: 3/4 in
  • Pliers Included (1) Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (4) Specialty Pliers, (6) Long-Nose Pliers, (6) Retaining-Ring Pliers
  • Sockets, Drive Tools, and Accessories Included (243) Sockets, (48) Accessories, (50) Socket Bits, (7) Impact Socket Bits, (89) Impact Sockets, (10) Drive Tools
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Measuring and Testing Tools Included None
  • Number of Pliers 32
  • Abrasives and Finishing Tools Included None
  • Includes Blow Molded Box, (3) Blow Mold Red Case, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
  • Inspection and Retrieving Tools Included None
  • Locking System Not Applicable
  • Number of Abrasives and Finishing Tools 0
  • Number of Drawers Not Applicable
  • Number of HVAC Tools 0
  • Number of Measuring and Testing Tools 0
  • Number of Plumbing Tools 0
  • Number of Screwdrivers, Keys, and Bits 125
  • Number of Striking and Struck Tools 0
  • Putty Knives and Scrapers Included None
  • Tool Storage Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list