!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1000 LB STACKER 80IN LIFT

1000 LB STACKER 80IN LIFT

DAYTON

1000 LB STACKER 80IN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1000 LB STACKER 80IN LIFT

1000 LB STACKER 80IN LIFT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,110.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2MPT7
  • Mfr. Model # 2MPT7
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Item Manual Platform Lift Truck
  • Operation Manual
  • Maximum Lifting Height 80 in
  • Platform Width 32 in
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Frame Type Flat Back
  • Base Inside Width 26 in
  • Base Style Fixed
  • Handle Type Straight
  • Axle-Mounted Wheel Type Solid
  • Caster Wheel Dia. 4 in
  • Caster Wheel Type Solid
  • Non-Marking Casters/Wheels No
  • Colour Black, Red
  • Overall Height with Platform Raised 92 in
  • Overall Width 32 in
  • Load Capacity 1,000 lb
  • Minimum Lifting Height 5 3/4 in
  • Platform Length 30 in
  • Platform Material Steel
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Load Center 16 in
  • Base Outside Width 32 in
  • Base Material Steel
  • Axle-Mounted Wheel Dia. 5 in
  • Axle-Mounted Wheel/Tread Material Plastic
  • Caster Wheel/Tread Material Plastic
  • Non-Marking Axle-Mounted Wheels No
  • Brake Type Floor Lock
  • Overall Height with Platform Lowered 92 in
  • Overall Length 44 in
  • Wheel Configuration (2) Swivel, (2) Axle-Mounted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list