!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
10 K OHM REMOTE TEMP SENSOR,WALL MODULE

10 K OHM REMOTE TEMP SENSOR,WALL MODULE

HONEYWELL

10 K OHM REMOTE TEMP SENSOR,WALL MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10 K OHM REMOTE TEMP SENSOR,WALL MODULE

10 K OHM REMOTE TEMP SENSOR,WALL MODULE

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3RCP6
  • Mfr. Model # TR21-A/U
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Remote Sensor
  • Compatible Brand and Series Honeywell
  • Includes Cover, Subbase
  • Maximum Humidity 95%
  • Maximum Temperature 99 Degrees F
  • Mounting Type Junction Box
  • Overall Height 4 9/16 in
  • Sensor Shape Rectangle
  • Compatible Manufacturer Model Number W7761
  • Includes Temperature Sensor Temperature Sensor Included
  • Maximum Operating Temperature 99 Degrees F
  • Mounting Location Junction Box
  • Application Temperature
  • Electrical Connection Type Hardwired
  • Indoor/Outdoor Indoor
  • Minimum Humidity 5%
  • Minimum Temperature 45 Degrees F
  • Overall Depth 7/8 in
  • Overall Width 3 in
  • Colour White
  • Humidity Accuracy +/-5% from 20% to 80% RH
  • Key Features 3-Position (Auto/0/1) or 5-Position (Auto/0/1/2/3 Speed) Fan Switch, Occupied/Unoccupied Override (Bypass) With Led, Setpoint Adjustment
  • Minimum Operating Temperature 45 Degrees F
  • Standards CE, FCC Part 15, Class B, UL94 Plastic Enclosure

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list