!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOT MELT ADHESIVE, 725, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 5 LB, 90 PK

HOT MELT ADHESIVE, 725, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 5 LB, 90 PK

SUREBONDER

HOT MELT ADHESIVE, 725, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 5 LB, 90 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOT MELT ADHESIVE, 725, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 5 LB, 90 PK

HOT MELT ADHESIVE, 725, SMOOTH STICKS, 7/16 IN DIAMETER, 10 IN L, CLEAR, 5 LB, 90 PK

SUREBONDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.91 / PACKAGE of 90

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SBD725R10-5P
  • Mfr. Model # 725R10-5P
  • UNSPSC # 31201609
  • CATALOGUE PAGE # 1261
  • Shipping Weight 5.15 lbs

Product Details

This 725 hot melt adhesive is clear is safe for food packaging. In addition, it has a working time of 30 seconds. Hot melt adhesives, also known as thermoplastic adhesives, join and seal light- to medium-weight materials using hot-melt glue sticks. A glue gun applicator is required to melt and spread the adhesive to fill gaps and form bonds.

Technical Specs

  • Item Hot Melt Adhesive
  • Diameter 7/16 in
  • Melting Temperature 380 Degrees F
  • Working Time 30 sec
  • Minimum Viscosity 4,400 cP
  • Features Safe for Food Packaging
  • Low Odor Yes
  • Pressure Sensitive Yes
  • Shear Strength Not Specified
  • Full Cure Time 24 hr
  • Open Time 60 sec
  • Colour Clear
  • Length 10 in
  • Series 725
  • Maximum Viscosity 33,400 cP
  • Electrically Insulating Yes
  • High Tack Yes
  • Materials Bonded Porous and Non-Porous Materials
  • Primary Applications General Purpose
  • UV Resistant No
  • Maximum Performance Temperature 140 Degrees F
  • Tensile Strength Not Specified

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list