!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1/4 DIN TEMPERTURE PID CONTROLLER

1/4 DIN TEMPERTURE PID CONTROLLER

EXTECH

1/4 DIN TEMPERTURE PID CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/4 DIN TEMPERTURE PID CONTROLLER

1/4 DIN TEMPERTURE PID CONTROLLER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT96VFL11
  • Mfr. Model # 96VFL11
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Temperature PID Controller
  • Sensor Type Thermocouple and RTD
  • Input Voltage 1 to 5VDC
  • Output 4-20mA output
  • Control Mode Fuzzy Logic Enhanced Three-term PID with Auto Tune: Proportional Band: Derivative Time: Hysteresis: Cycle Time
  • Length 3.62"
  • Depth 3.15"
  • Description/Special Features One-touch Auto Tuning
  • Proportional Band 0 to 300.0%
  • Alarms Two 'Latching' Alarm relays standard with 8 Alarm modes
  • Digital/Analog Digital
  • DIN Size 1/4
  • Switch Function SPST NO
  • Temp. Range -58 to 3272 Degrees F (dependent on thermocouple or RTD type)
  • Amps 5
  • Width 3.62"
  • Control Period Proportional Band 0 to 300.0%: Integral time 0 to 3600 seconds: Derivative time 0 to 900 seconds: Hysteresis 0.0 to 200.0 or 0.0 to 2000: Cycle time 1 to 100 second
  • Hysteresis 0.0 to 200.0 or 0.0 to 2000
  • Setting Accuracy Thermocouple: 1.8 Degrees F: RTD: 0.36 Degrees F
  • Power Consumption Less Than5VA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list