!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1/2HP AIR COMPRESSOR

1/2HP AIR COMPRESSOR

GAST

1/2HP AIR COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/2HP AIR COMPRESSOR

1/2HP AIR COMPRESSOR

GAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,653.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2Z869
  • Mfr. Model # 4HCC-40-M450X
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1612
  • Shipping Weight 36.25 lbs

Technical Specs

  • Item Piston Air Compressor
  • Number of Cylinders 2
  • Phase Single
  • Maximum Continuous Pressure 100 psi
  • Free Air Flow Rate 3.52 cfm
  • Inlet Size 1/4 in
  • Outlet Size 1/4 in
  • Piston Type Reciprocating
  • Duty Cycle Continuous
  • Power Source Corded Electric
  • Frequency 60 Hz
  • Valve Type Corrosion Resistant Sandwich
  • Finish Paint
  • Maximum Operating Temperature 104 Degrees F
  • Thermal Protection Automatic Reset
  • Overall Width 12 in
  • Standards UR, CUR, CE
  • Lubrication Type Oil Free
  • Output Power 0.5 hp
  • Voltage 115/230V AC
  • Maximum Intermittent Pressure 100 psi
  • Maximum Speed 1,725 RPM
  • Inlet Type NPT
  • Outlet Type NPT
  • Pump Type Piston
  • Electrical Connection Wired Leads
  • Current Rating 12 A, 6 A
  • Cylinder Material Aluminum
  • Control Type Pressure Switch
  • Sound Level 63 dBA
  • Minimum Operating Temperature 32 Degrees F
  • Overall Length 13.25 in
  • Overall Height 8.875 in
  • Air Tank Style Tankless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list