!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1/100HP VENT FAN MOTOR

1/100HP VENT FAN MOTOR

DAYTON

1/100HP VENT FAN MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/100HP VENT FAN MOTOR

1/100HP VENT FAN MOTOR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3M552
  • Mfr. Model # 3M552
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 15
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item HVAC Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Nameplate RPM 1,550
  • Voltage 115V AC
  • Frame 3.3
  • Usable @ 200V No
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/4 in
  • Motor Bearings Sleeve
  • Length Less Shaft 3 1/4 in
  • Mounting Stud Pattern 2 7/8 in
  • Mounting Stud Location 2/Both Ends
  • Capacitor Required No
  • RPM Range 1,501-1,600
  • Motor Application HVAC/R
  • Phase Single
  • HP 1/100
  • No. of Speeds 1
  • Full Load Amps 0.6 A
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Motor Shaft Rotation CWSE
  • Duty Cycle Continuous
  • Motor Mounting Type Stud
  • Number of Shafts 1
  • Shaft Length 2 5/16 in
  • Motor Shaft Design Flat
  • Body Dia. 3 5/16 in
  • Cord Length 10 in
  • Standards CSA Certified, UL Recognized
  • Includes Cordset, Plug
  • Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list