!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
03A DIGITAL FUEL METER IN LITRES

03A DIGITAL FUEL METER IN LITRES

GPI

03A DIGITAL FUEL METER IN LITRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
03A DIGITAL FUEL METER IN LITRES

03A DIGITAL FUEL METER IN LITRES

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.57 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP113255-2
  • Mfr. Model # 113255-2
  • UNSPSC # 41115503
  • CATALOGUE PAGE # 1656
  • Shipping Weight 1.415 lbs

Product Details

Digital fuel meter liters, 1 NPT. Mounts at the nozzle for easy reading. Compact, light and very durable. Highly accurate and easily legible with a large LCD display. Factory calibrated for use with gasoline, diesel fuel or kerosene.

Technical Specs

  • Item Fuel Meter
  • Connection Size 1"
  • Fluid Temp. Range 14 Degrees F - 130 Degrees F
  • Max. Pressure 300 PSI
  • Max. Viscosity 40 SSU
  • Type Turbine Meter
  • Flow Range (GPM) 3 to 30
  • Accuracy (%) +/- 5 %
  • Sensor Type Ferrite
  • O-Ring Stainless Steel
  • Display Units Litres
  • Power Requirement Two AAA Batteries
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Type FNPT
  • Wetted Materials Aluminium Housing, Nylon Rotor, Ceramic, Bearings, Tungsten, Carbide Shaft, 316 Stainless Steel Rings
  • Flow Range 3 to 30 gpm, 10 to 100 Lpm
  • Flow Material Biodiesel, Diesel Fuel, Gasoline, Kerosene
  • Housing Material Aluminium
  • Flow Range (LPM) 10 to 100
  • Length (In.) 4"
  • Rotor Type Turbine
  • Output Type NPT
  • Display Type LCD

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list