!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Extraction Arm Length (Maximum)
Filter Type
Input Voltage

Wall-Mount Welding Fume Extractors

Wall-mount welding-fume extractors install in welding shops near permanent workstations that create welding fumes. An articulating arm ensures the hose can be placed in a convenient location. Clean, filtered air is returned to the same workspace, eliminating the need for external venting. Fume extractors help worksites meet OSHA requirements to prevent buildup of potentially combustible gasses and harmful toxins that can affect worker health.

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 575 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-030N5
  • Mfr. Model # ECO2-01-030N5
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, single-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 460 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-030N4
  • Mfr. Model # ECO2-01-030N4
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, single-phase 460 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.7 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 13 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-13-15N1
  • Mfr. Model # ECO2-01-13-15N1
  • EHC: EHC :
  • This wall-mountable fume extractor has 1200 cubic feet per minute airflow, single-phase 120 input voltage, and 75 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 14.2 amps input, and a 13-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, DUAL ARM, WALL MOUNT, INPUT 460 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-02-050N4
  • Mfr. Model # ECO2-02-050N4
  • EHC: EHC :
  • This dual-arm fume extractor has 2500 cubic feet per minute airflow, 460 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 6 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 3 PHASE, INPUT 230 V, 13 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-13-30N2
  • Mfr. Model # ECO2-01-13-30N2
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, three phase 230 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 7.1 amps input, and a 13-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 460 V, 13 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-13-30N4
  • Mfr. Model # ECO2-01-13-30N4
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, single-phase 460 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.7 amps input, and a 13-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, DUAL ARM, WALL MOUNT, INPUT 230 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-02-050N2
  • Mfr. Model # ECO2-02-050N2
  • EHC: EHC :
  • This dual-arm fume extractor has 2500 cubic feet per minute airflow, 230 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 12 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, DUAL ARM, WALL MOUNT, INPUT 575 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-02-050N5
  • Mfr. Model # ECO2-02-050N5
  • EHC: EHC :
  • This dual-arm fume extractor has 2500 cubic feet per minute airflow, 575 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, five amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 230 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-030N2
  • Mfr. Model # ECO2-01-030N2
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, single-phase 230 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 7.1 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features plug and play, Nanotech cartridge filter, and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 120 V, 10 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-015N1
  • Mfr. Model # ECO2-01-015N1
  • EHC: EHC :
  • This wall-mountable fume extractor has 1200 cubic feet per minute airflow, single-phase 120 input voltage, and 75 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 13.2 amps input, and a 10-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features plug and play, Nanotech cartridge filter, and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
  • DIVERSITECH
  • FUME EXTRACTOR, WALL MOUNT, 1 PHASE, INPUT 575 V, 13 FT ARM, 48 X 38 X 38 IN, NANOFIBER, MERV 15
  • Item # DVTECO2-01-13-30N5
  • Mfr. Model # ECO2-01-13-30N5
  • EHC: EHC :
  • This wall-mountable fume extractor has 1800 cubic feet per minute airflow, single-phase 575 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and a 13-foot externally articulated capture arm. It measures 48 width x 38 height x 38 inches depth and features a high-capacity Nanotech cartridge filter and a pre-installed wall bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1424
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list