Product ITEM is unavailable. See products from the same category below.
Vertical Rope Lifelines & Rope Grabs
Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope. Rope lifelines can be customized for different environments and configurations. Rope grabs serve as a connection point between the lifeline and a lanyard.
Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope.
Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5009 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5009 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5007 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5007 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a medium snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5006 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a medium snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5006 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5005 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5005 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5004 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5004 pounds. It measures 25-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5001 pounds. It measures 100-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This polymer rope attaches to an anchor and features a small snap hook made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5001 pounds. It measures 100-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This poly rope has zinc plated steel hardware and polyester. It includes termination, fp415 carabiner. It also meets the standards for CSA Z259.2.5-17.
This poly rope has zinc plated steel hardware and polyester. It includes termination, fp415 carabiner. It also meets the standards for CSA Z259.2.5-17.
This kernmantle rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5012 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
This kernmantle rope attaches to an anchor and features a carabiner made of zinc-plated steel. It has a one worker capacity and a tensile strength of 5012 pounds. It measures 50-feet in length and has a weight capacity of 352 pounds. It is made for use with FP151 or FP131 rope grabs and meets CSA Z259.25-17 standards.
Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope.
Vertical rope lifelines and rope grabs work together to provide a tie-off point for workers using a personal fall protection system when climbing, working vertically, or on a slope.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.