!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Model

TIG Torches

TIG (tungsten inert gas) torches hold a tungsten electrode and connect to a compatible TIG welder to deliver current to the electrode. An arc is created between the electrode and the workpiece, and the heat from the arc melts the workpiece material to create the weld. A filler metal rod can be added to the weld pool to provide more material for the weld, if needed. The welding operator uses the torch to control the position of the electrode during welding. The torch also provides shielding gas that keeps contaminants out of the molten weld pool to help avoid pores, cracks, or excessive spatter in the weld. A complete TIG torch setup includes a nozzle, collet body or gas lens, collet, insulators, back cap, torch body, torch handle, and tungsten electrode.

https://catalogue.grainger.ca/?hybris=true

150 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELDCRAFT
  • VALVE KNOB AND STEM, FOR WELDCRAFT BRAND, TIG
  • Item # WDCVS2
  • Mfr. Model # VS-2
  • EHC: EHC :
  • This valve knob and stem is compatible with A-125, A-150, W-250, A-125 Flex, A-125 Redhead Flex Valve, A-125 Valve, A-150 Flex Valve, A-150 Redhead Flex Valve, A-150 Valve PDH, A-150 Valve, W-250 Valve, Weldcraft brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH BODY, 26V, AIR-COOLED, 200 A, FOR 5/32 IN MAX ELECTRODE DIAMETER
  • Item # WDCWP26V
  • Mfr. Model # WP-26V
  • EHC: EHC :
  • This A-200 TIG torch body is model 26V and is designed for applications including fabrication, maintenance and repair, manufacturing, shipbuilding, vocational. Plus, it is for use with welder model Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH BODY, 9FV, AIR-COOLED, 125 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP9FV
  • Mfr. Model # WP-9FV
  • EHC: EHC :
  • WP-9 air-cooled torch body with gas valve. Head angle: 70 Degrees . Torch length: 7 inches. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • WELDCRAFT A-150 MODULAR SERIES FLEXIBLE ELEMENT, 150 A, FLEXIBLE TORCH NECK ELEMENT
  • Item # WDC150CE
  • Mfr. Model # 150CE
  • EHC: EHC :
  • This Weldcraft A-150 Modular flexible element includes flexible torch neck element. In addition, it is designed for applications including fabrication, maintenance and repair, aerospace, metal art, food and beverage industry, petro/chemical, shipbuilding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXWELD
  • DIFFUSER HEAD ASSEMBLY, BERNARD, THREADED, SZ 400 A, BRASS
  • Item # LENMW4435
  • Mfr. Model # MW4435
  • EHC: EHC :
  • This brass, diffuser head assembly is made for Bernard-style MIG guns and for use with 7400 Series contact tips. It is size 400 amps and has a threaded connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN TORCH TIP
  • TIG TORCH HANDLE, RIBBED, H-100R
  • Item # WWG48A939
  • Mfr. Model # H-100R
  • EHC: EHC :
  • This TIG torch handle is compatible with 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17 and more under the Linde brand. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1450
  • WELDCRAFT
  • TIG TORCH BODY, 17F, AIR-COOLED, 150 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP17F
  • Mfr. Model # WP-17F
  • EHC: EHC :
  • WP-17 air-cooled torch body with flex head. Head angle: 70 Degrees . Maximum capacity: 150 amps. Torch length: 7-3/4 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • TIG TORCH BODY, 26FV, AIR-COOLED, 200 A, FOR 5/32 IN MAX ELECTRODE DIAMETER
  • Item # WDCWP26FV
  • Mfr. Model # WP-26FV
  • EHC: EHC :
  • WP-26 air-cooled torch body with gas valve. Head angle: 70 Degrees . Maximum capacity: 200 amps. Torch length: 8-1/2 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F
  • Item # WDCWP17F25R
  • Mfr. Model # WP-17F-25-R
  • EHC: EHC :
  • Air-cooled torch with valve. Amps: 115 AC/150 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • MILLER
  • TIG TORCH BODY, 17FV, AIR-COOLED, 150 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP17FV
  • Mfr. Model # WP-17FV
  • EHC: EHC :
  • This A-150 TIG torch body is model 17FV and includes gas valve. In addition, it is designed for applications including aerospace, fabrication, food and beverage industry, maintenance and repair, metal art, petro/chemical, shipboard installation/repair. Plus, it is for use with welder model Dynasty 210, Maxstar 161 STH, Maxstar 161 STL, Maxstar 210, Multimatic 200, Multimatic 215, Multimatic 220, Multimatic 255, Syncrowave 210. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH BODY, 17, AIR-COOLED, 150 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP17
  • Mfr. Model # WP-17
  • EHC: EHC :
  • WP-17 air-cooled torch body. Head angle: 70 Degrees . Maximum capacity: 150 amps. Torch length: 7-3/4 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253025
  • Mfr. Model # 301253025
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and features extend torch life, reduce downtime, reduce leakages, super cool technology and includes long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list