Surface raceways are cable management systems that mount on walls, ceilings, or floors within small areas. They consist of channels, fittings, and accessories that carry wire and cable from space to space. Raceways keep wire and cable organized and prevent damage or kinking. Because they mount on surfaces, they don't require extensive cutting into walls. They're often used with power, data, and control wire and cable in spaces like conference rooms, labs, or hospital rooms. Single-channel raceways are used for simple conduit runs. Multichannel surface raceways have multiple divisions and are used when different types of wire or cable need to be routed separately. Low-profile overfloor raceways prevent tripping while keeping wire and cable discreetly concealed. Prewired outlet raceway strips include wiring and multiple outlets. Outlet power poles bring power and communications wiring from the ceiling down to workstations and equipment. Cable concealers and guards hide and protect wire and cable.
This T-45 junction box is made of PVC, and is off white. It features single gang two-piece snap together outlet box with adhesive backing. In addition, it meets the standards for RoHS. It has length of five inches, width of 3.26 inch, and a height of 1.62 inch. It is for use with Pan-Way T-45 or LD profile raceways.
This T-45 junction box is made of PVC, and is off white. It features single gang two-piece snap together outlet box with adhesive backing. In addition, it meets the standards for RoHS. It has length of five inches, width of 3.26 inch, and a height of 1.62 inch. It is for use with Pan-Way T-45 or LD profile raceways.
This LD5 coupling is made of PVC, and is off white. It features maximum flexibility. In addition, it meets the standards for UL and CSA. It has length of two inches, width of 1.08 inches, and a height of 0.58 inch. It is for use with LD5 Raceway.
This LD5 coupling is made of PVC, and is off white. It features maximum flexibility. In addition, it meets the standards for UL and CSA. It has length of two inches, width of 1.08 inches, and a height of 0.58 inch. It is for use with LD5 Raceway.
This LD5 right angle is made of PVC, and is off white. It includes one right angle. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
This LD5 right angle is made of PVC, and is off white. It includes one right angle. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
This LD5 raceway is made of PVC, and is off white. In addition, it meets the standards for cULus listed File E90378. It has length of 96 inches, width of one inch, and a height of 5/8-inch. It can be used outdoors. It also has adhesive mounting.
This LD5 raceway is made of PVC, and is off white. In addition, it meets the standards for cULus listed File E90378. It has length of 96 inches, width of one inch, and a height of 5/8-inch. It can be used outdoors. It also has adhesive mounting.
This BaseTrak PB3 raceway is made of PVC, and is white. In addition, it meets the standards for CSA certified and UL listed. It has length of 10 feet, width of 4½ inch, and a height of 1 5/8-inch. It is for use with Hubbell Base-Trak. It also has screw-on mounting.
This BaseTrak PB3 raceway is made of PVC, and is white. In addition, it meets the standards for CSA certified and UL listed. It has length of 10 feet, width of 4½ inch, and a height of 1 5/8-inch. It is for use with Hubbell Base-Trak. It also has screw-on mounting.
This 400 raceway is made of PVC, and is ivory-coloured. It includes wide adhesive tape. In addition, it meets the standards for PEP and RoHS. It has length of 60 inches, width of⅞ inch, and a height of 7/16 inches. It can be used outdoors. It also has adhesive mounting.
This 400 raceway is made of PVC, and is ivory-coloured. It includes wide adhesive tape. In addition, it meets the standards for PEP and RoHS. It has length of 60 inches, width of⅞ inch, and a height of 7/16 inches. It can be used outdoors. It also has adhesive mounting.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This KP face plate is made of PVC, and is off white. It features matches raceway colour, modular system for easy configuration. In addition, it meets the standards for UL. It has length of 4⅜ inch, width of 2½ inch. It is for use with raceway boxes.
This 3000 duplex receptacle cover is grey. It features for installing commercially 15a and 20a duplex receptacles, and includes g3007c device bracket. In addition, it meets the standards for File E41751: Guide RJPR, PEP and RoHS. It has length of 4½ inch, width of 2¾-inch, and a height of 1½ inch. It is for use with 3000 Raceways.
This 3000 duplex receptacle cover is grey. It features for installing commercially 15a and 20a duplex receptacles, and includes g3007c device bracket. In addition, it meets the standards for File E41751: Guide RJPR, PEP and RoHS. It has length of 4½ inch, width of 2¾-inch, and a height of 1½ inch. It is for use with 3000 Raceways.
This 500, 700 supporting clip is made of steel, and is ivory-coloured. It includes one supporting clip. In addition, it meets the standards for UL and CSA. It also has screw-on mounting.
This 500, 700 supporting clip is made of steel, and is ivory-coloured. It includes one supporting clip. In addition, it meets the standards for UL and CSA. It also has screw-on mounting.
This PN05 raceway is made of non-metallic, and is ivory-coloured. In addition, it meets the standards for PEP and RoHS. It has length of 96 inches, width of 1 1/eight inches, and a height of 5/8-inch. It can be used outdoors. It also has adhesive mounting.
This PN05 raceway is made of non-metallic, and is ivory-coloured. In addition, it meets the standards for PEP and RoHS. It has length of 96 inches, width of 1 1/eight inches, and a height of 5/8-inch. It can be used outdoors. It also has adhesive mounting.
This PT1 box is made of PVC, and is off white. It features eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E11919, UL standard UL 5A. It has length of 3¼ inch, width of 1 5/8-inch, and a height of 4.9 inch. It is for use with PolyTrak series raceways.
This PT1 box is made of PVC, and is off white. It features eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E11919, UL standard UL 5A. It has length of 3¼ inch, width of 1 5/8-inch, and a height of 4.9 inch. It is for use with PolyTrak series raceways.
This OFR raceway is made of steel, and is black. In addition, it meets the standards for PEP and RoHS. It has length of 96 inches, width of 6⅞ inch, and a height of ½ inch. It can be used outdoors. It also has screw-on mounting.
This OFR raceway is made of steel, and is black. In addition, it meets the standards for PEP and RoHS. It has length of 96 inches, width of 6⅞ inch, and a height of ½ inch. It can be used outdoors. It also has screw-on mounting.
This LD5 outside corner is made of PVC, and is off white. It includes one outside corner. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
This LD5 outside corner is made of PVC, and is off white. It includes one outside corner. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
This T-45 raceway is made of PVC, and is off white. In addition, it meets the standards for CSA C22.2 No. 62, UL 5A. It has length of 96 inches, width of 2⅜ inch, and a height of 1¼ inch. It can be used outdoors. It also has screw-on mounting.
This T-45 raceway is made of PVC, and is off white. In addition, it meets the standards for CSA C22.2 No. 62, UL 5A. It has length of 96 inches, width of 2⅜ inch, and a height of 1¼ inch. It can be used outdoors. It also has screw-on mounting.
This 4000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 4¾-inch, and a height of 1¾-inch. It can be used outdoors. It also has screw-on mounting.
This 4000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 4¾-inch, and a height of 1¾-inch. It can be used outdoors. It also has screw-on mounting.
This LD5 inside corner is made of abs, and is off white. It includes one inside corner. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
This LD5 inside corner is made of abs, and is off white. It includes one inside corner. In addition, it meets the standards for FT4, TIA/EIA, UL listed, UL5A, UL 94V-0. It also has snap-on mounting.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.