!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Item
Material
Pipe Size

Surface-Mount Tube & Pipe Supports

https://catalogue.grainger.ca/?hybris=true

44 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • PIPE STAY 1 COR 3/4 IP
  • Item # FARPS16E
  • Mfr. Model # PS-16E
  • EHC: EHC :
  • This standard pipe stay is designed to support long runs of piping. It has a one-inch overall height and works with one-inch copper pipes and 3/4-inch iron pipes. This pipe stay is made from carbon steel and has a black epoxy-coated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PIPE STAY L 3/4 COR 1/2 IP
  • Item # FARPSL12D
  • Mfr. Model # PSL-12D
  • EHC: EHC :
  • This long pipe stay is designed to support long runs of piping. It has a 3 1/4-inch overall height and works with 3/4-inch copper pipes and 1/2-inch iron pipes. This pipe stay is made from carbon steel and has a black epoxy-coated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PIPE STAY 1-1/4 COR 1 IN IP
  • Item # FARPS20H
  • Mfr. Model # PS-20H
  • EHC: EHC :
  • This black epoxy coated standard copper pipe stay has a nominal pipe size of 1 1/4 inches and a one-inch iron pipe size. It has a CTS connection with vertical or horizontal offset service. It has a tube length of 3 1/4-inches and can be used to support long runs of piping applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PIPE STAY 1/2 COR 3/8 IP
  • Item # FARPS8C
  • Mfr. Model # PS-8C
  • EHC: EHC :
  • This black epoxy coated standard pipe stay has a nominal pipe size of 1/2 inch. It has a CTS connection with vertical or horizontal offset service. It has a tube length of 2.53 inches and is made of carbon steel. It can be used to support long runs of piping applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • PIPE STAY L 1-1/4 COR 1 IN IP
  • Item # FARPSL20H
  • Mfr. Model # PSL-20H
  • EHC: EHC :
  • This long pipe stay is designed to support long runs of piping. It has a 3 11/16-inch overall height and works with 1 1/4-inch copper pipes and one-inch iron pipes. This pipe stay is made from carbon steel and has a black epoxy-coated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PIPE STAY 1-1/2 IN IP
  • Item # FARPS-K
  • Mfr. Model # PS-K
  • EHC: EHC :
  • This black epoxy coated standard pipe stay has a nominal pipe size of 1 1/2 inches. It has a vertical or horizontal offset service. It has a tube length of 4 1/2 inches and is made of carbon steel. It can be used to support long runs of piping applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list