!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Colour
Handle Style
Hinge Material
Inside Height
Inside Length
Inside Width
Material
Overall Height
Overall Width
Overall Length
Stacking Capacity
Volume Capacity
Weight Capacity
Mobility
Closure Type
Finish
Lid Type

Storage Trunks

https://catalogue.grainger.ca/?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PELICAN
  • TRUNK LOCKER WITH TRAYS OD GREEN
  • Item # PLCIMTRLK30001
  • Mfr. Model # IMTRLKOD
  • EHC: EHC :
  • Trunk Locker, Number of Compartments 1, Overall Length 36-1/4 In., Overall Width 18-1/2 In., Overall Depth 19-1/2 In., Inside Length (In.) 33, Inside Width (In.) 15, Inside Depth (In.) 19, Mat. HPX, Injection Molded, Lightweight, Weather-Resistant Construction, Color Olive Drab Green, Steel Latch

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list