!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Lumens
Fixture Wattage
Voltage

Solar Lights

Outdoor solar lights are lighting fixtures that are powered by sunlight to provide illumination of outdoor areas, eliminating the need for a power supply and reducing energy costs. Solar panels or cells absorb sunlight during the day to charge the batteries, which powers a fluorescent or LED lamp at night. Solar power is commonly used in floodlights, street and roadway lights, parking lot lights, and landscape lighting.

https://catalogue.grainger.ca/?hybris=true

3 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DESIGNERS EDGE
  • SOLAR LIGHT, 6500K, 35 LUMENS, 5.5 W FIXTURE, 1.2V AC, 180 ° MOTION ACTIVATED
  • Item # WDSL954
  • Mfr. Model # L954
  • EHC: EHC :
  • This solar light is made of plastic and includes three 1.2 v 600 mah NICD rechargeable batteries. This solar light also has voltage of 1.2V AC, 5.5 watts, 35 lumens, 6,500K colour temperature, and a one-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 117
  • DESIGNERS EDGE
  • SOLAR FLOOD LIGHT, 6500K, 270 LM, 13.5 W FIXTURE, 3.6V DC, 120 ° MOTION ACTIVATED, LED
  • Item # WDSL955
  • Mfr. Model # L955
  • EHC: EHC :
  • This solar light is made of plastic and includes 3.6 v 3,600 mah nimh battery pack. This solar light also has voltage of 3.6V DC, 13.5 watts, 270 lumens, 6,500K colour temperature, and a 90 day limited warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 117
  • DESIGNERS EDGE
  • RECHARGEABLE SOLAR LIGHT, SHEDLIGHT, 6500K, 319 LUMENS, 7 W FIXTURE, 1.6V AC, 10 LED
  • Item # WDSL949
  • Mfr. Model # L949
  • EHC: EHC :
  • This solar light is made of high-impact plastic and features two power settings: 10 LED with 45.6 lumens will operated up to 2 hours, 5 LED with 22.8 lumens will operated up to 4 hours. In addition, it includes three aa rechargeable batteries. Plus it meets the standards for UL. This solar light also has voltage of 1.6V AC, 7 watts, 319 lumens, 6,500K colour temperature, and a 90 day limited warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list