!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Sink Drains, Strainers & Traps

Sink drains include a sink strainer, tailpiece, and other components that channel water down drains in lavatories and kitchens. Sink drain strainers allow water to flow through drains freely, but capture dirt and debris to eliminate clogs. Stoppers and covers keep water from draining out of sinks. Sink drain traps, connectors, and extensions have curves so they can be positioned around parts under sinks. They seal out toxic sewer gases and odours and prevent them from escaping through drains and into dwelling spaces. Sink drain escutcheons fit on the outside of drain pipes and cover the opening around the pipe. Trap and pipe coverings fit over under-the-sink traps and pipes to keep them thermally insulated, protect them from impacts, stains, and chemicals, and improve aesthetic appearance.

https://catalogue.grainger.ca/?hybris=true

405 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • WASTE CONNECTOR: BRASS, UNFINISHED, BRASS, 1½ IN OVERALL LENGTH, SLIP
  • Item # GGM1PNU6
  • Mfr. Model # 1PNU6
  • EHC: EHC :
  • Waste Connector, Kitchen, Material of Construction Brass, Color/Finish Brass, Length (In.) 1-1/2, Pipe Dia. (In.) 1-1/2, For Use With Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Female Connection, Connection Slip x MIP.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1690
  • APPROVED VENDOR
  • EXTENSION: BRASS, CHROME, SILVER, 1¼ IN NOMINAL PIPE SIZE, 6 IN OVERALL LG, SLIP
  • Item # GGM1PNT9
  • Mfr. Model # 1PNT9
  • EHC: EHC :
  • Extension, Lavatory, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 6, Gauge 22, Pipe Dia. (In.) 1-1/4, For Use With Ending Bathroom Sink Waste Tube or Drain Trap, Connection Slip, Includes Nut and Washer.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1688
  • APPROVED VENDOR
  • EXTENSION: BRASS, CHROME, SILVER, 1½ IN NOMINAL PIPE SIZE, 6 IN OVERALL LG, SLIP
  • Item # GGM1PNU1
  • Mfr. Model # 1PNU1
  • EHC: EHC :
  • Extension, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 6, Gauge 22, Pipe Dia. (In.) 1-1/2, For Use With Ending Kitchen Sink Waste Tube to Drain Trap, Connection Slip, Includes Nut and Washer.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1688
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list