Single-profile thread mills create very low side-cutting pressure and provide more control over the pitch diameter and cut length during thread-milling tasks than helical-flute or straight-flute thread mills. They are used to cut threads into an existing hole or onto the external surface of a part in applications with unfavorable length-to-diameter ratios. Single-profile thread mills can create internal threads with a variety of pitch ranges, lengths, and diameters. This eliminates the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.
This thread mill is made of carbide and has a ¼ inch diameter, 2 inch long shank. It is designed for use with all materials. This TM series thread mill has a bright (uncoated) finish, and has fractional inch measurements. It has a 2.60 inch length. Plus it has four single profile flutes, and neutral cutting direction.
This thread mill is made of carbide and has a ¼ inch diameter, 2 inch long shank. It is designed for use with all materials. This TM series thread mill has a bright (uncoated) finish, and has fractional inch measurements. It has a 2.60 inch length. Plus it has four single profile flutes, and neutral cutting direction.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.