!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Tape Backing Construction
Series

Sealing & Repair Tape

Sealing and repair tape is high-strength, durable, and has an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied. This tape is made in continuous rolls, squares, or strips and is used to seal, repair, wrap, join, and protect equipment and surfaces.

https://catalogue.grainger.ca/?hybris=true

538 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CANTECH
  • DUCT TAPE, PROD GRADE, SILVER, 48 MM X 5 5M
  • Item # CTC88-21-48
  • Mfr. Model # 88-21-48
  • EHC: EHC :
  • This duct tape is silver. Duct tape and repair tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied. This tape is rated as light, standard, and heavy duty, which corresponds to the tape thickness.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • TUCK TAPE
  • 20500 FILM TAPE, BLACK, RED, 0 ° TO 122 ° F, 180 FT L, 2 2/5 IN W, 3 MIL, UV-RESISTANT
  • Item # CTC20500
  • Mfr. Model # 20500
  • EHC: EHC :
  • This 20500 film tape is black, red. It is designed for use in industries like construction and meets the standards for CCMC Evaluation Report #11955-R. This film tape, sheathing is for outdoor use, has a tensile strength of 30 lb/in with a temperature range of 0 Degrees to 122 Degrees F, and a thickness of 3 mil and is UV-resistant.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • CANTECH
  • STUCCO TAPE, RED, PE, 48 MM X 55 M
  • Item # CTC250-02-48-55
  • Mfr. Model # 250-02-48-55
  • EHC: EHC :
  • These continuous rolls of cloth and film tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • 3M
  • DUCT TAPE,MULTIPURPOSE/ADHESIVE 45 OZ/TENSILE 19 LBS,SILVER, 60 YD X 2 IN,POLYETHYLENE/COATED CLOTH
  • Item # MMM2929-48X45.7M
  • Mfr. Model # 2929-48X45.7M
  • EHC: EHC :
  • This multipurpose, duct tape is durable in temperatures up to 200 Degrees F, and measures 60 yards x two inches. Made with a polyethylene film over cloth scrim, this silver tape, has an adhesion strength of 45 ounces per inch, and an tensile strength of 19 lbs per inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1234
  • CANTECH
  • DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, SIL, 55 M X 48 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER
  • Item # CTC93-21-48
  • Mfr. Model # 93-21-48
  • EHC: EHC :
  • This duct tape is made of polyester scrim laminated to silver polyethylene film, and is coated with a calendared, natural rubber adhesive. This water-resistant tape, is silver, and conforms well to surfaces. Durable in temperatures up to 50 Degrees C, this seven mil thick tape measures 55 metres x 48 millimetres x 5.40 inches in diameter. This utility tape has an adhesive strength of 65 ounce per inch and a tensile strength of 21 lbs per inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1234
  • GORILLA TAPE
  • DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, BLACK
  • Item # GGL105629
  • Mfr. Model # 105629
  • EHC: EHC :
  • This one-pack of duct tape is black and comes in a continuous roll. It is designed for use in industries like automotive, construction, electronics, general maintenance and repair, safety, warehouse. This indoor/outdoor duct and repair tape has a tensile strength of 50 lb/in with a temperature range of 32 Degrees to 150 Degrees F, and a thickness of 16.75 mil and is weather-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1222
  • NASHUA
  • DUCT TAPE, 2280, STANDARD DUTY, 1⅞ IN X 60 YARD, BLUE, 9 MIL THICK
  • Item # WWG30F048
  • Mfr. Model # 2280
  • EHC: EHC :
  • This 2280 duct tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for UL 723. This indoor/outdoor duct and repair tape has a tensile strength of 24 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 9 mil and is moisture-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • DUCT TAPE, GENERAL PURPOSE, OLIVE, 54 8/10 M X 48 MM X 8 1/10 MM, PE/RUBBER
  • Item # MMM3900-48X54.8OLI
  • Mfr. Model # 3900-48X54.8OLI
  • EHC: EHC :
  • Made of polyethylene film with a natural rubber adhesive, this general-purpose duct tape has high-tensile strength and is hand tearable. The tape is olive and measures 54 8/10 metres in length x 48 millimetres in width x 8 1/10 millimetres in thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
  • TUCK TAPE
  • 21908 VAPOUR BARRIER TUCK TAPE, BLUE, 4.1 MIL THICK, ACRYLIC ADHESIVE, POLYPROPYLENE
  • Item # CTC219-08
  • Mfr. Model # 219-08-60X55
  • EHC: EHC :
  • This 21908 vapour barrier tuck tape is blue and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for CCMC14018-R. This vapour barrier tuck tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in, and a thickness of 4.1 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1229
  • CANTECH
  • TAPE DUCT PRDCTN GRD SLVR 48MMX55M
  • Item # CTC88-21
  • Mfr. Model # 88-21
  • EHC: EHC :
  • Duct tape and repair tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied. This tape is rated as light, standard, and heavy duty, which corresponds to the tape thickness.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • DUCT TAPE, 3903, LIGHT DUTY, 2 IN X 50 YARD, WHITE, VINYL
  • Item # MMM3903-2X50WHT
  • Mfr. Model # 3903-2X50-WHT
  • EHC: EHC :
  • This 3903 duct tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, safety, warehouse and meets the standards for ASTM D3330, D3759, D3652. This duct and repair tape is for indoor use and has a tensile strength of 14.5 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 6.5 mil and is abrasion-resistant, corrosion-resistant, moisture-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1221
  • 3M
  • 8088 CONSTRUCTION SHEATHING TAPE, RED, 72.18 YD L, 2 1/3 IN W, 3 MIL, UV-RESISTANT, 20 PK
  • Item # MMM8088-60
  • Mfr. Model # 8088-60
  • EHC: EHC :
  • CCMC approved, printed polypropylene tape coated with an aggressive acrylic adhesive. It is designed to seal the edges of sheathing and house wrap throughout the construction cycle. The low permeability of the backing permits use as a vapor seal in both e

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1223
  • 3M
  • DUCT TAPE, MULTI-PURPOSE, 3900, BLACK, 48 MM X 5 M
  • Item # MMM3900-48X54.8BLK
  • Mfr. Model # 3900-48X54.8BLK
  • EHC: EHC :
  • 3M(TM) 3900 duct tape. Polycoated cloth/rubber structure. A good choice for general maintenance, wrapping, colour coding, sealing and protecting. Typically used at room temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list