!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Material - Machining
Shank Type - Machining
Finish - Machining

Reamers

Reamers enlarge, smooth, or contour an existing hole in a workpiece for a precise fit when installing fasteners or other parts in metalworking tasks. Hand reamers are manually operated with a tap wrench, adjustable wrench, or vise. Chucking reamers (also known as machine reamers) are operated with a drill press, lathe, screw machine, or similar machining tool. Bridge reamers are designed for use on structural materials such as iron or steel and are ideal for applications that don't require high levels of precision. Adjustable reamers have nuts and blades that can be adjusted to allow the tool to ream holes of different sizes. Expansion reamers have an adjustment screw that expands the size of the cutting head so it can be reground to its original size when worn.

https://catalogue.grainger.ca/?hybris=true

1272 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 13/16 IN REAMER SIZE, 5 IN FLUTE L
  • Item # WSW13H858
  • Mfr. Model # 13H858
  • EHC: EHC :
  • Construction Reamer, Hex Nut Shank Shank, Large End Dia. (In.) 13/16, Shank Dia. (In.) 1-1/4, Flute Length (In.) 5, Overall Length (In.) 7, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • CLARKSON-OSBORN
  • REAMER, ALIGNING, SPIRAL FLUTE, STRAIGHT SHANK, 5 7/8 IN, SHANK 1/2 IN, 4 IN X 1/2 IN, STEEL
  • Item # CSBRE19032
  • Mfr. Model # RE19032
  • EHC: EHC :
  • Designed for accurate, final finishing jobs on drilled holes for aligning, this hand reamer is made of high speed steel, constructed to fit in a tap wrench. The spiral flute measures four inches long and 1/2 inch in diameter, with a 1/2-inch diameter straight shank for an overall length of 5 7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • APPROVED VENDOR
  • BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, ¾ IN REAMER SIZE, 5 IN FLUTE L
  • Item # WSW12G355
  • Mfr. Model # 12G355
  • EHC: EHC :
  • This bridge reamer is made of high speed steel and has a 1¼ inch diameter shank. This bridge reamer has a black oxide finish, and has fractional inch measurements. It has a 7 inch length. Plus it has five 5 inch spiral flutes, hex nut, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • ADJUSTABLE BLADE HAND REAMER, 1 13/16 IN MIN. REAMER SIZE, 2 7/32 IN MAX REAMER SIZE
  • Item # WSW4LGU1
  • Mfr. Model # 4LGU1
  • EHC: EHC :
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 16, Number of Flutes -, Chamfer (Deg.) -, -, Hardened And Precision Ground Tool Steel , Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • WESTWARD
  • ADJUSTABLE BLADE HAND REAMER, 1½ IN MIN. REAMER SIZE, 1 13/16 IN MAX REAMER SIZE
  • Item # WSW4LGT9
  • Mfr. Model # 4LGT9
  • EHC: EHC :
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 14, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • CLARKSON-OSBORN
  • REAMER, ALIGNING, SPIRAL FLUTE, HEX, 7 IN, HEX 1 1/4 IN, FLUTE 5 IN X 13/16 IN, STEEL
  • Item # CSBRE20052
  • Mfr. Model # RE20052
  • EHC: EHC :
  • Designed for accurate, final finishing jobs on drilled holes, this aligning reamer is made of high speed steel, constructed to fit in a tap wrench. The spiral flute measures five inches long and 13/16 inch in diameter, with a 1 1/4-inch hex shank for an overall length of seven inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • CLARKSON-OSBORN
  • REAMER, ALIGNING, SPIRAL FLUTE, STRAIGHT, 6 7/8 IN, SHANK 1/2 IN, FLUTE 5 IN X 3/4 IN, STEEL
  • Item # CSBRE19048
  • Mfr. Model # RE19048
  • EHC: EHC :
  • Designed for accurate, final finishing jobs on drilled holes for aligning, this steel reamer is made of high speed steel, constructed to fit in a tap wrench. The spiral flute measures five inches long and 3/4 inch in diameter, with a 1/2-inch diameter straight shank for an overall length of 6 7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • CLARKSON-OSBORN
  • REAMER, ALIGNING, SPIRAL FLUTE, STRAIGHT, 6 7/8 IN, SHANK 1/2 IN, FLUTE 5 IN X 7/8 IN, STEEL
  • Item # CSBRE19056
  • Mfr. Model # RE19056
  • EHC: EHC :
  • Designed for accurate, final finishing jobs on drilled holes for aligning, this hand reamer is made of high speed steel, constructed to fit in a tap wrench. The spiral flute measures five inches long and 7/8 inch in diameter, with a 1/2-inch diameter straight shank for an overall length of 6 7/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • APPROVED VENDOR
  • BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, ¾ IN REAMER SIZE, 5 FLUTES
  • Item # WSW13H823
  • Mfr. Model # 13H823
  • EHC: EHC :
  • Construction Reamer, Straight Shank With Three Flats Shank, Large End Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Flute Length (In.) 4-1/2, Overall Length (In.) 6-7/8, Left Sprial Right Cutting, High Speed Steel, Black Oxide Finish, Reaming, True, Enlarge, Align and Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • APPROVED VENDOR
  • CHUCKING REAMER, 0.25, ¼ IN SHANK DIAMETER, 1½ IN FLUTE L, 6 IN L
  • Item # WSW11V322
  • Mfr. Model # 11V322
  • EHC: EHC :
  • Chucking Reamer, Round Shank Shank, Fractional Size (In.) 1/4, Letter Size E, Decimal Size (In.) 0.2500, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute Length (In.) 1-1/2, Overall Length (In.) 6, Number of Flutes 6, Chamfer (Deg.) 45, Right Hand Cutting, HSS, Bright Finish, For Aluminum, Alloyed, Stainless And Tool Steels, Cast Iron And Plastic

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • APPROVED VENDOR
  • BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, 11/16 IN REAMER SIZE, 5 FLUTES
  • Item # WSW12G354
  • Mfr. Model # 12G354
  • EHC: EHC :
  • Construction Reamer, Hex Nut Shank With Safety Magnet Shank, Large End Dia. (In.) 11/16, Shank Dia. (In.) 1-1/16, Flute Length (In.) 4-1/2, Overall Length (In.) 6-3/8, left Sprial Right Cutting, HSS M2, Black Oxide Finish, Use Them To Ream, True, Enlarge, Align And Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • WESTWARD
  • ADJUSTABLE BLADE HAND REAMER, 1 1/16 IN MIN. REAMER SIZE, 1-3/16 IN MAX REAMER SIZE
  • Item # WSW4LGT6
  • Mfr. Model # 4LGT6
  • EHC: EHC :
  • Adjustable Hand Reamer, Number of Pieces 1, Straight Shank, Morse Taper -, Letter Size -, Wire Size -, Decimal Size (In.) -, Large End Dia. (In.) -, Shank Dia. (In.) -, Flute Length (In.) -, Overall Length (In.) 10, Number of Flutes -, Chamfer (Deg.) -, -, High Speed Steel, Black Oxide Finish, Light Cut, Repair Work, Removing Stock Or Enlarging Holes, Sizes Included -

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • CLARKSON-OSBORN
  • REAMER, ALIGNING, SPIRAL FLUTE, STRAIGHT, 6 3/8 IN, SHANK 1/2 IN, FLUTE 4 1/2 IN X 5/8 IN, STEEL
  • Item # CSBRE19040
  • Mfr. Model # RE19040
  • EHC: EHC :
  • Designed for accurate, final finishing jobs on drilled holes for aligning, this hand reamer is made of high speed steel, constructed to fit in a tap wrench. The spiral flute measures 4 1/2 inches long and 5/8 inch in diameter, with a 1/2-inch diameter straight shank for an overall length of 6 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
  • APPROVED VENDOR
  • BRIDGE REAMER, HIGH SPEED STEEL, BLACK OXIDE, ⅞ IN REAMER SIZE, 5 IN FLUTE L
  • Item # WSW12G357
  • Mfr. Model # 12G357
  • EHC: EHC :
  • Construction Reamer, Hex Nut Shank With Safety Magnet Shank, Large End Dia. (In.) 7/8, Shank Dia. (In.) 1-7/16, Flute Length (In.) 5, Overall Length (In.) 7, left Sprial Right Cutting, HSS M2, Black Oxide Finish, Use Them To Ream, True, Enlarge, Align And Debur Holes In Structural Steel Members Such As I-Beams, Angles, Channels And Plates

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1291
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list