!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Compatible with Series
Cutting Configuration
Maximum Current
For Plasma Torch Type
For Plasma Cutter Series

Plasma Torch Shield Caps & Deflectors

Shield caps protect plasma torch nozzles from damage during plasma cutting applications. Shielding gas flows between a shield cap and nozzle on a plasma torch. The gas cools the nozzle and constricts the arc to help ensure a clean cut with square edges. Shield caps are compatible with specific brands and series of plasma torches and plasma cutters. They must be replaced when they become worn or damaged to maintain the performance of the plasma torches. A complete plasma torch assembly includes a swirl ring, nozzle, retaining cap, shield cap, and electrode.

https://catalogue.grainger.ca/?hybris=true

78 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AMERICAN TORCH TIP
  • SHIELD/DEFLECTOR, FOR HYPERTHERM DURAMAX HRT/HRTS/MRT/LOCK PLASMA TORCH, 85 A
  • Item # WWG417T60
  • Mfr. Model # 220818ATTC
  • EHC: EHC :
  • This shield/deflector is designed for applications including plasma cutting. Plus, it is compatible with Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, and is for use with Hypertherm PMAX65/85. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • DRAG SHIELD, FOR USE WITH XT60 PLASMA TORCH, 60 A
  • Item # MLW256-027
  • Mfr. Model # 256027
  • EHC: EHC :
  • This drag shield is designed for applications including plasma cutting. Plus, it is compatible with XT60, 249953, 249954, Miller brand and is for use with XT60. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • THERMAL DYNAMICS
  • DRAG SHIELD CAP, FOR SL60/100 PLASMA TORCH, 60 A
  • Item # TMD9-8235
  • Mfr. Model # 9-8235
  • EHC: EHC :
  • OEM consumable to keep your CUTMASTER welding power source plasma cutter operating at optimum performance levels. Shield Cup, Drag, 50A-60A.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1457
  • PROFAX
  • HAND SHIELD, FOR USE WITH HYPERTHERM, 80 A
  • Item # LEN120929
  • Mfr. Model # 120929
  • EHC: EHC :
  • This hand shield is designed for applications including Powermax 1000/Powermax 1250/Powermax 1650. Plus, it is for use with Hypertherm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN TORCH TIP
  • SHIELD CUP, FOR PT-36 PLASMA TORCH, ESAB, 4.1 MM (0.160 IN)
  • Item # ESB0558006141
  • Mfr. Model # 0558006141
  • EHC: EHC :
  • This shield is designed for applications including PT-36. Plus, it is compatible with PT-36 (M3), the ESAB brand and is for use with ESAB PT-36. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • AMERICAN TORCH TIP
  • SHIELD/DEFLECTOR, FOR HYPERTHERM T100/100M/100M-2 PLASMA TORCH, 100 A, HYPERTHERM
  • Item # WWG41T028
  • Mfr. Model # 220065ATT
  • EHC: EHC :
  • This shield/deflector is designed for applications including plasma cutting. Plus, it is compatible with T100, T100M, T100M-2, and is for use with Hypertherm PMAX1650. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROFAX
  • HAND SHIELD, FOR USE WITH HYPERTHERM, 100 AMP
  • Item # LEN220065
  • Mfr. Model # 220065
  • EHC: EHC :
  • This shield is designed for applications including Powermax 1000/Powermax 1250/Powermax 1650. Plus, it is for use with Hypertherm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN TORCH TIP
  • SHIELD/DEFLECTOR, FOR HYPERTHERM T100/100M/100M-2 PLASMA TORCH, 100 A
  • Item # WWG41T022
  • Mfr. Model # 220047ATT
  • EHC: EHC :
  • This shield/deflector is designed for applications including plasma cutting. Plus, it is compatible with T100, T100M, T100M-2, and is for use with Hypertherm PMAX1650. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • DEFLECTOR SHIELD, FOR XT60 PLASMA TORCH, 60 A
  • Item # MLW256-030
  • Mfr. Model # 256030
  • EHC: EHC :
  • This deflector is designed for applications including plasma cutting. Plus, it is compatible with XT60, 249953, 249954, Miller brand and is for use with XT60. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THERMAL DYNAMICS
  • DRAG SHIELD CAP, FOR SL60/100 PLASMA TORCH, 100 A
  • Item # TMD9-8236
  • Mfr. Model # 9-8236
  • EHC: EHC :
  • OEM consumable to keep your CUTMASTER welding power source plasma cutter operating at optimum performance levels. Shield Cup, Drag, 70A-100A.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1457
  • PROFAX
  • HAND SHIELD, FOR USE WITH HYPERTHERM
  • Item # LEN120828
  • Mfr. Model # 120828
  • EHC: EHC :
  • This hand shield is designed for applications including Powermax 600. Plus, it is for use with Hypertherm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN TORCH TIP
  • SHIELD, FOR PT-36 PLASMA TORCH, ESAB, PT-36 (M3)
  • Item # ESB0558006166
  • Mfr. Model # 0558006166
  • EHC: EHC :
  • This shield is designed for applications including PT-36. Plus, it is compatible with PT-36 (M3), the ESAB brand and is for use with ESAB PT-36. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • MILLER
  • SHIELD DRAG
  • Item # MLW219-685
  • Mfr. Model # 219685
  • EHC: EHC :
  • This drag shield is designed for applications including plasma cutting. Plus, it is for use with ICE-100T.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • AMERICAN TORCH TIP
  • SHIELD/DEFLECTOR, FOR HYPERTHERM DURAMAX HRT/HRTS/MRT/LOCK PLASMA TORCH, 85 A
  • Item # WWG417T56
  • Mfr. Model # 220817ATTC
  • EHC: EHC :
  • This shield/deflector is designed for applications including plasma cutting. Plus, it is compatible with Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, and is for use with Hypertherm PMAX65/85. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list