!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Compatible with Series
Cutting Configuration
Maximum Current
For Plasma Torch Type
For Plasma Cutter Series

Plasma Torch Retaining Caps

Retaining caps secure plasma torch nozzles, swirl rings, and other consumables in place on plasma torches. Sometimes known as retaining cups or shield cups, they also circulate coolant around the outside of the nozzles and direct shielding gas into the shield cap. Retaining caps are compatible with specific brands and series of plasma torches. They must be replaced when they become worn or damaged to maintain the performance of the plasma torches. A complete plasma torch assembly includes a swirl ring, nozzle, retaining cap, shield cap, and electrode.

https://catalogue.grainger.ca/?hybris=true

32 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • THERMAL DYNAMICS
  • SHIELD CUP, FOR SL60/100 PLASMA TORCH, 100 A
  • Item # TMD9-8218
  • Mfr. Model # 9-8218
  • EHC: EHC :
  • OEM consumable to keep your CUTMASTER welding power source plasma cutter operating at optimum performance levels. Shield Cup.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1457
  • MILLER
  • RETAINING CUP, FOR XT60/60M/XT60/60M PLASMA TORCHES, 60 A
  • Item # MLW256-029
  • Mfr. Model # 256029
  • EHC: EHC :
  • This retaining cup is compatible with XT60, XT60M, 249953, 249954, Hobart, Miller brand and is for use with Miller Spectrum 875. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • THERMAL DYNAMICS
  • SHIELD CUP, FOR USE WITH SL40 PLASMA TORCH, 40 A
  • Item # TMD9-0098
  • Mfr. Model # 9-0098
  • EHC: EHC :
  • This shield cup is compatible with SL40, 7-0040, the Thermal Dynamics brand and is for use with Cutmaster 42, and SL40. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1457
  • MILLER
  • RETAINING CUP, 50 A, FOR USE WITH SHIELD ICE- 40C/40T/5
  • Item # MLW192-050
  • Mfr. Model # 192050
  • EHC: EHC :
  • This retaining cup is compatible with ICE-40C, ICE-40T, ICE-50C, ICE-50CM, ICE-55C, ICE-55CM, 193347, 195110, 195111, Hobart, Miller brand and is for use with 40C, 40T, 50C, 55C. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • THERMAL DYNAMICS
  • SHIELD CUP, 40 AMPS, PCH/M35
  • Item # TMDT9-6003
  • Mfr. Model # 9-6003
  • EHC: EHC :
  • This shield cup is compatible with PCH-25, PCH-25/38, PCH-26, PCH-76, PCH/M-100XL, PCH/M-120, PCH/M-35, PCH/M-42, PCH/M-75, the Thermal Dynamics brand and is for use with PCH-10, PCH-25, PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • RETAINING CUP, 60 A, FOR USE WITH SHIELD ICE- 60/80/100
  • Item # MLW212-733
  • Mfr. Model # 212733
  • EHC: EHC :
  • This retaining cup is compatible with ICE-100T, ICE-100TM, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, 234132, 234134, 234136, 234138, 300759, 300760, Hobart, Miller brand and is for use with 100TM, 80CXM/TM, ICE 60T/TM. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • MILLER
  • SHIELD CUP, FOR ICE-25C/25CX/27C/27T/ICE-25C/25CX/27C/27T PLASMA TORCH
  • Item # MLW202-808
  • Mfr. Model # 202808
  • EHC: EHC :
  • This shield cup is compatible with ICE-25C, ICE-25CX, ICE-27C, ICE-27T, 195007, 195014, 225615, Hobart, Miller brand and is for use with ICE-25C, ICE-25CX, ICE-27C, ICE-27T. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • BAND INSULATOR, FOR USE WITH ESAB 121
  • Item # ESB21121
  • Mfr. Model # 21121
  • EHC: EHC :
  • This insulator is designed for applications including high frequency. Plus, it is for use with ESAB 121.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • RETAINING CUP, SHIELDED, FOR ICE-12C HAND-HELD PLASMA TORCH
  • Item # MLW197-567
  • Mfr. Model # 197567
  • EHC: EHC :
  • This retaining cup is shielded and is for an ICE-12C hand-held plasma torch supplied with Spectrum Thunder and Spectrum 125C models (903-741, 903-742, 907-149, and 907-169). If used with a Spectrum Thunder 216-277, fitting is required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THERMAL ARC
  • SHIELD CUP
  • Item # TMD8-3040
  • Mfr. Model # 8-3040
  • EHC: EHC :

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list