!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Compatible with Series
Duty Rating
For Plasma Torch Type
Maximum Current

Plasma Torch Electrodes

Plasma torch electrodes conduct current to create and maintain an arc for plasma cutting tasks. The energy flowing through the electrode also ionizes the gas in the torch nozzle to create the plasma stream. Electrodes are compatible with specific brands and series of plasma torches. A pit forms at the end of the electrodes as they are consumed over time. Electrodes should be replaced when the pit reaches the maximum depth suggested by the manufacturer. Typically, electrodes and nozzles are replaced at the same time to maintain the optimal performance of the plasma torch. A complete plasma torch assembly includes a swirl ring, nozzle, retaining cap, shield cap, and electrode.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILLER
  • ELECTRODE, FOR ICE-40C/55C PLASMA TORCH, 55 A
  • Item # MLW192-047
  • Mfr. Model # 192047
  • EHC: EHC :
  • This electrode features standard electrode. Plus, it is compatible with ICE-40C, ICE-55C, 193347, 195110, 195111, Miller brand and is for use with 40T, 50C, 50CM, 55C, 55CM, ICE 40. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • MILLER
  • ELECTRODE, FOR ICE-12C PLASMA TORCH, 12 A, 5 PACK
  • Item # MLW196-925
  • Mfr. Model # 196925
  • EHC: EHC :
  • ICE-12C is a hand held plasma torch original supplied with Spectrum(R) Thunder & Spectrum(R) 125C models. 903-741, 903-742, 907-149, 907-169. If used with a Spectrum(R) Thunder 216-277 fitting is required.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • MILLER
  • ELECTRODE, FOR ICE-40C/55C PLASMA TORCH, 55 A, MILLER
  • Item # MLW192-048
  • Mfr. Model # 192048
  • EHC: EHC :
  • This electrode features extended electrode. Plus, it is compatible with ICE-40C, ICE-55C, 193347, 195110, 195111, Miller brand and is for use with 40T, 50C, 50CM, 55C, 55CM, ICE 40. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • MILLER
  • ELECTRODE, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A
  • Item # MLW176-655
  • Mfr. Model # 176655
  • EHC: EHC :
  • This electrode features focus the shielding gas as close to the welding arc as possible to minimize spatter. Plus, it is compatible with ICE-25C, ICE-25CX, ICE-27C, ICE-27T, 195007, 195014, 225615, Miller brand and is for use with ICE-25 and 27 Series Plasma Torches, M-25 MIG Gun. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
  • MILLER
  • ELECTRODE, FOR ICE-60T PLASMA TORCH, 60 A
  • Item # MLW212-724
  • Mfr. Model # 212724
  • EHC: EHC :
  • This electrode is compatible with ICE-60T, 234132, 234134, 234136, 234138, 300759, 300760, Miller brand and is for use with ICE 60T/TM, 80T/TM/CX/CXM, 100T/TM. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1418
  • MILLER
  • ELECTRODE, FOR XT60 PLASMA TORCH, 60 A, 3 PACK
  • Item # MLW256-026
  • Mfr. Model # 256026
  • EHC: EHC :
  • This electrode is compatible with XT60, 249953, 249954, Miller brand and is for use with XT 60, XT60M. It can be used for plasma cutting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1456
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list