!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Pipe and Tubing Accessories

Pipe and tubing accessories safely secure pipe or tubing to a wall or celling.

https://catalogue.grainger.ca/?hybris=true

34 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RIDGID
  • TUBE BENDER, LEVER, 180 ° MAX, 3/4 IN
  • Item # RDG36972
  • Mfr. Model # 36972
  • EHC: EHC :
  • This lever tube bender is made for use with 3/4 inch K and L soft copper tubing. It is designed to bend copper tubing to a maximum of 180 degrees and features offset cushion grip handles and a 90-degree start angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 389
  • RIDGID
  • BLADE REPLACEMENT PC-1375
  • Item # RDG25588
  • Mfr. Model # 25588
  • EHC: EHC :
  • X-Cel blade for fast single stroke cutting. Durable aluminum construction. Ergonomic grips on bottom handle are spaced at 1/2 inch increments to act as a quick pipe measuring scale. Burrless cutting operation provides a square cut.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1712
  • RIDGID
  • CRIMP TOOL, PEX, 3/4 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23458
  • Mfr. Model # 23458
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on 3/4 inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 14-3/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • CRIMP TOOL, PEX, 1/2 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23448
  • Mfr. Model # 23448
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on 1/2 inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 14-1/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • FLARE TOOL, 37 ° , SAE, HARDENED STEEL
  • Item # RDG41285
  • Mfr. Model # 41285
  • EHC: EHC :
  • This 37 Degrees SAE flare tool is made of hardened steel and is designed for use with 1 /2, 5 /8, 3 /4, 7 /8, and one-inch aluminum, soft copper, steel, stainless steel, hard copper, and brass pipes. It features a hardened steel flaring cone which produces a rolling action for even metal flow to give uniform flare walls without galling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1714
  • RIDGID
  • CRIMP TOOL, PEX, COMBO, 1/2 + 3/4 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23468
  • Mfr. Model # 23468
  • EHC: EHC :
  • This glass-filled polycarbonate PEX combo crimp tool is for use on 1/2 inch and 3/4 inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 15-1/2 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • BENDER TUBE 316M 5/8IN/16MM
  • Item # RDG36962
  • Mfr. Model # 36962
  • EHC: EHC :
  • RIDGID(R) tube bender, model 310. Designed to bend copper tubing to a maximum of 180 degrees. Offset cushion grip handles and a 90-degree start angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • DEBURRING TOOL, #73, STEEL/VINYL
  • Item # RDG64962
  • Mfr. Model # 64962
  • EHC: EHC :
  • This #73 deburring tool is made of high grade steel and features a slip-resistant vinyl hand grip. It is ideal for removing outside ridges and inside burrs on plastic pipe and tubing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • CRIMP TOOL, PEX, 1 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23463
  • Mfr. Model # 23463
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on one-inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 15-1/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • FLARING TOOL, MANUAL, 45 ° , 3/16, 1/4, 5/16, 3/8, + 1/2 IN TUBING
  • Item # RDG23337
  • Mfr. Model # 23337
  • EHC: EHC :
  • This 45 Degrees manual flaring tool is for use with 3/16, 1/4, 5/16, 3/8, and 1/2 inch tubing. It is ideal for use with soft copper, brass, aluminum, and mild steel pipes. This flaring tool comes with adaptors for double lap flares.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1714
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list