!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Parking Lot Lights & Poles

Parking lot lights are outdoor lighting fixtures that project maximum light over large areas, such as open air parking lots, to provide high visibility so pedestrians and vehicles can safely navigate their way through. Parking lot light poles are used to mount parking lot lights at varying heights and can be round or square. These fixtures are commonly used to light parking lots, corporate and university campuses, parks, sports courts, and playgrounds. 

https://catalogue.grainger.ca/?hybris=true

32 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GE LIGHTING
  • PARKING LOT LIGHT FIXTURE, UNIVERSAL, 25,000 LM, 187W, TYPE IV WIDE, 1000W MH/HPS, LED
  • Item # GELEALS030J5SW740N
  • Mfr. Model # EALS030J5SW740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 187 watts, 25,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LUMENS, 140 W, TYPE IV ASYMMETRIC FORWARD
  • Item # GELEALS030H4AF740N
  • Mfr. Model # EALS030H4AF740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 140 watts, 20,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • PARKING LOT LIGHT FIXTURE, 8,400 LUMENS, 140 W FIXTURE, TYPE V, 100W MH/HPS
  • Item # GGE45C243
  • Mfr. Model # 45C243
  • EHC: EHC :
  • Flood Light, 140 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 60.0, Colour Temperature (K) 5,700K, Fixture Rated Life 50,000 hr., Fixture Length 16-1/2 In., Fixture Width 16-1/2 In., Fixture Height 7-1/2 In., Housing Finish Dark Bronze, Mounting Square Pole, Light Distribution Type V, 8,400 Lumens, Housing Material Die Cast Aluminum, CRI 73, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, Standards ETLus, FCC, DLC

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED PARKING LOT LIGHT FIXTURE, UNIVERSAL, 15,000 LM, 116W, TYPE IV ASYMMETRIC FORWARD
  • Item # GELEALS030F4AF740N
  • Mfr. Model # EALS030F4AF740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 116 watts, 15,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • PARKING LOT LIGHT FIXTURE, UNIVERSAL, 30,000 LM, 239W, TYPE IV ASYMMETRIC FORWARD, LED
  • Item # GELEALS030K4AF740N
  • Mfr. Model # EALS030K4AF740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 239 watts, 30,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • PARKING LOT LIGHT FIXTURE, SQUARE ARM, 18,000 LM, 135 W FIXTURE, TYPE III, 400W MH/HPS
  • Item # HBLRAR11354K3
  • Mfr. Model # RAR1-135-4K-3
  • EHC: EHC :
  • This parking lot light fixture is made of aluminum. It features corrosion resistant, over current protection and short circuit, photo control, wet location, zero uplight at 0 degree tilt. In addition, it includes mounting arm. Plus it meets the standards for ANSI C136.31, CSA C22.2, UL 1598. It also has voltage of 120 to 277V AC, 135 watts, 18,000 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED PARKING LOT LIGHT FIXTURE, UNIVERSAL, 20,000 LM, 140W, TYPE IV WIDE, 1000W MH/HPS
  • Item # GELEALS030H5SW740N
  • Mfr. Model # EALS030H5SW740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 140 watts, 20,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • VANDAL GUARD, ALUMINUM, GREY, 5 IN LENGTH
  • Item # HBLVGLGUARD
  • Mfr. Model # VGL-GUARD
  • EHC: EHC :
  • This vandal guard is made of aluminum and it is for use with VBGL and VWGL Series LED Vapourtite fixtures. It features contractor installed. In addition, it includes mounting hardware. This vandal guard also has a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 7 or more. Please update the quantity to proceed with checkout.
  • HUBBELL OUTDOOR
  • REPLACEMENT GLASS GLOBE, GLASS, RED, 5 IN LENGTH
  • Item # HBLVGLRD
  • Mfr. Model # VGL-RD
  • EHC: EHC :
  • This replacement glass globe is made of glass and it is for use with VBGL and VWGL Series LED Vapourtite fixtures. It features threaded mounting. In addition, it includes a screw-in base. This replacement glass globe also has a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 7 or more. Please update the quantity to proceed with checkout.
  • GE LIGHTING
  • PARKING LOT LIGHT FIXTURE, SLIPFITTER, 9,000 LUMENS, 84W, TYPE II WIDE, 250W MH/HPS
  • Item # GELERL1009B340AGRY
  • Mfr. Model # ERL1009B340AGRAY
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features wet location. Plus it meets the standards for ANSI C136.25-2009, IP65, RoHS, UL/cUL. It also has voltage of 120 to 277V AC, 84 watts, 9,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • PARKING LOT LIGHT FIXTURE, UNIVERSAL, 30,000 LUMENS, 240 W, TYPE IV WIDE, 1000W MH/HPS
  • Item # GELEALS030K5SW740N
  • Mfr. Model # EALS030K5SW740NDD1DKBZ
  • EHC: EHC :
  • This parking lot light fixture is made of die cast aluminum. It features universal mounting arm. Plus it meets the standards for IP65, RoHS, UL 1598, and UL/cUL. It also has voltage of 120 to 277V AC, 240 watts, 30,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • PARKING LOT LIGHT FIXTURE, SQUARE ARM, 21,000 LM, 165 W FIXTURE, TYPE III, 400W MH/HPS
  • Item # HBLRAR21654K3
  • Mfr. Model # RAR2-165-4K-3
  • EHC: EHC :
  • This parking lot light fixture is made of aluminum. It features corrosion resistant, over current protection and short circuit, photo control, wet location, zero uplight at 0 degree tilt. In addition, it includes mounting arm. Plus it meets the standards for ANSI C136.31, CSA C22.2, UL 1598. It also has voltage of 120 to 277V AC, 165 watts, 21,000 lumens, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • REPLACEMENT GLASS GLOBE, GLASS, GREEN, 5 IN LENGTH
  • Item # HBLVGLGN
  • Mfr. Model # VGL-GN
  • EHC: EHC :
  • This replacement glass globe is made of glass and it is for use with VBGL and VWGL Series LED Vapourtite fixtures. It features threaded mounting. In addition, it includes a screw-in base. This replacement glass globe also has a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 7 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list