!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Oxy-Fuel Torches, Handles & Attachments

Oxy-fuel cutting torches are paired with compatible tips for preheating and cutting ferrous metals. Oxy-fuel torch handles are paired with compatible tips for heating, welding, brazing, or soldering. Oxy-fuel cutting attachments are paired with compatible torch handles and cutting tips for preheating and cutting ferrous metals. Oxy-fuel flashback arrestors and check valves are mounted at the torch or regulator to prevent explosions within fuel lines or reverse gas flow, respectively. Motor-driven oxy-fuel cutting machines support and guide compatible torches for straight-line or circle cutting.

https://catalogue.grainger.ca/?hybris=true

256 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTERN BRASS
  • BARBED HOSE NIPPLE, OXYGEN/INERT/FUEL GAS, MAXIMUM PRESSURE 200 PSI, 1/4 NPT, BRASS, 1 PIECE
  • Item # WSB17
  • Mfr. Model # 17
  • EHC: EHC :
  • This barbed hose nipple has a connection hose with an inside diameter of 1/4-inch with a size B fitting. It has a maximum pressure of 200 PSI and is for use with numbers seven or eight nuts. It is for oxygen, inert and fuel gases and is one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • HOSE NUTS, B SIZE RH CONNECTION, OXYGEN, MAX PRESS 200 PSI, 9/16 - 18 THREAD SIZEBRASS, 1 PIECE
  • Item # WSB7
  • Mfr. Model # 7
  • EHC: EHC :
  • This hose nut is one piece and for use with hose nipple numbers 17, 18, 20 or 216 and oxygen gas. It has a B-size right-hand connection and a thread size of 9/16- 18. It is made of brass and has a maximum pressure of 200 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • HOSE NUTS, ACETYLENE/FUEL GASES, B SIZE LH, MAX PRESS 200 PSI, 9/16'' TO 18'', BRASS, 1 PIECE
  • Item # WSB8
  • Mfr. Model # 8
  • EHC: EHC :
  • This hose nut has a maximum pressure of 200 PSI and a B-size left-hand connection. It is made of brass and has a thread size of 9/16-18. It has one piece and is for use with hose nipple numbers 17, 18, 20 or 216.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • INERT GAS ARC NIPPLE, MAXIMUM PRESSURE 200 PSI, BARB FOR 1/4 IN, 5/8-18, BRASS, 1 PIECE
  • Item # WSBAW17
  • Mfr. Model # AW17
  • EHC: EHC :
  • This inert gas arc nipple has a barb for a 1/4-inch inside diameter hose connection. Its thread size is 5/8-18 and it has one piece. Its maximum pressure is 200 PSI and it is made of brass. It is for use with MIG/TIG torches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • REGULATOR INLET NUT, FLOW GAUGES, MAXIMUM PRESSURE 3000 PSI,.960"-14 NGO, RH MALE BRASS
  • Item # WSB92
  • Mfr. Model # 92
  • EHC: EHC :
  • This regulator inlet nut has a maximum pressure of 3,000 PSI and is for use with flow gauges and argon, helium, and nitrogen gases. It has a .960"-14 NGO, RH Male right-hand connection, and a fitting size of CGA-580. It is made of brass and has one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • QUICK COUPLER SET, TORCH-TO-HOSE, COLOUR-CODED, BRASS
  • Item # WSBQDB10
  • Mfr. Model # QDB10
  • EHC: EHC :
  • This torch-to-hose quick coupler set comes with check valves, is colour-coded for safety, and made of brass for long service life. It features an advanced high-flow design that has been 100% tested, and is for welding, cutting, brazing, and plasma applications. This coupler set fits all "B"-size fittings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1475
  • WESTERN BRASS
  • FLASH TORCH ARRESTOR SET, OXYGEN/FUEL, COLOUR-CODED
  • Item # WSBFA10
  • Mfr. Model # FA10
  • EHC: EHC :
  • This Western colour-coded flash torch arrestor set is for use with oxygen and fuel cylinders and is used to help prevent serious incidents caused by flashbacks or reverse gas flow, prevents ignition of mixed gases, and protects equipment such as hoses, regulators, and cylinders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1489
  • WESTERN BRASS
  • INERT GAS ARC HOSE COUPLER, MAXIMUM PRESSURE 200 PSI, SIZE B, 5/8-18, BRASS, 1 PIECE
  • Item # WSBAW430
  • Mfr. Model # AW430
  • EHC: EHC :
  • This inert gas arc hose coupler has a B fitting size and a CGA-032'' right-hand female to B-size right-hand female connection. Its maximum pressure is 200 PSI and it has a thread size of 5/8-18. It is made of brass and has one piece. It is for use with MIG/TIG torches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTERN BRASS
  • BARBED HEX HOSE SPLICER, OXYGEN, INERT, FUEL GAS, MAX PRESS 200 PSI, 1/4 IN TO 1/4 IN, BRASS, 1 PC
  • Item # WSB37
  • Mfr. Model # 37
  • EHC: EHC :
  • This barbed hex hose splicer is for use with a hose and oxygen, inert and fuel gases. It has a maximum pressure of 200 PSI and an inside diameter of 1/4-inch to 1/4-inch hose connection. It is made of brass and has one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list