These continuous rolls and precut shapes of tape are used for mounting materials and bonding surfaces together when pressure is applied. Double-sided mounting tape is conformable and has a double-sided adhesive with a pull-away liner. They are primarily used for mounting signs, nameplates, and dispensers to walls and doors. Double-sided, high-strength tape can replace mechanical fasteners such as screws, spot welds, and rivets. Splicing tape is a thin, strong, single- or double-sided tape that joins two materials together to increase their overall length, or to join two rolls of material. Carpet-mounting tape is a double-sided, cloth-backed tape with a rubber adhesive. Dispensers are available for certain types of tape and can help in repetitive applications.
This one-pack of double-sided foam tape is clear. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 40 Degrees to 300 Degrees F, and a thickness of 1/32 inch and is UV-resistant, and water-resistant.
This one-pack of double-sided foam tape is clear. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 40 Degrees to 300 Degrees F, and a thickness of 1/32 inch and is UV-resistant, and water-resistant.
This carpet tape has a tensile strength of 30 lb/in. This cloth-backed tape has a rubber adhesive on both sides and is used to mount carpet. The pull-away liner facilitates easy unwinding and can be left in place until the carpet is ready to be attached. This tape is often used for temporary carpeting of large areas.
This carpet tape has a tensile strength of 30 lb/in. This cloth-backed tape has a rubber adhesive on both sides and is used to mount carpet. The pull-away liner facilitates easy unwinding and can be left in place until the carpet is ready to be attached. This tape is often used for temporary carpeting of large areas.
This one-pack of double-sided foam tape is black. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 40 Degrees to 230 Degrees F, a 1/16-inch thickness and is UV-resistant, water-resistant.
This one-pack of double-sided foam tape is black. It is designed for use in industries like general maintenance and repair. This double-sided foam tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of 40 Degrees to 230 Degrees F, a 1/16-inch thickness and is UV-resistant, water-resistant.
This 4905 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 200 Degrees F, a thickness of 1/32 inch, and is impact-resistant.
This 4905 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 200 Degrees F, a thickness of 1/32 inch, and is impact-resistant.
Fill gaps and bond irregular surfaces with this white polyurethane foam double-coated tape that distributes stress uniformly over the bonded area and can be applied by hand or with a dispenser. This tape measures 33 metres x 24 millimetres.
Fill gaps and bond irregular surfaces with this white polyurethane foam double-coated tape that distributes stress uniformly over the bonded area and can be applied by hand or with a dispenser. This tape measures 33 metres x 24 millimetres.
This one-pack of 133 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 133 film tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This single-sided splicing tape is for indoor use and has a tensile strength of 24 lb/in with a temperature range of 30 Degrees to 160 Degrees F, and a thickness of 7.50 mil.
This one-pack of 105c carpet mounting tape is tan. It is designed for use in industries like aviation, construction and meets the standards for ASTM D1000, PSTC-101. This double-sided carpet mounting tape is for indoor use and has a tensile strength of 20 lb/in with a temperature range of 40 Degrees to 200 Degrees F, a thickness of 11 mil.
This one-pack of 105c carpet mounting tape is tan. It is designed for use in industries like aviation, construction and meets the standards for ASTM D1000, PSTC-101. This double-sided carpet mounting tape is for indoor use and has a tensile strength of 20 lb/in with a temperature range of 40 Degrees to 200 Degrees F, a thickness of 11 mil.
This white double-coated Highland film tape is high-tack, hand-tearable with a pressure-sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces. Each roll of tape measures 36 yards x 1 1/2 inches.
This white double-coated Highland film tape is high-tack, hand-tearable with a pressure-sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces. Each roll of tape measures 36 yards x 1 1/2 inches.
This one-pack of carpet mounting tape is designed for use in industries like construction. This double-sided carpet mounting tape is for use both indoors and outdoors and it has a thickness of 42.5 mil.
This one-pack of carpet mounting tape is designed for use in industries like construction. This double-sided carpet mounting tape is for use both indoors and outdoors and it has a thickness of 42.5 mil.
This one-pack of laminate tape is clear and comes in a continuous roll. It is designed for use in industries like construction. This double-sided film tape is for indoor use with a temperature range of 65 Degrees to 75 Degrees F, a thickness of 5.50 mil and is heat-resistant.
This one-pack of laminate tape is clear and comes in a continuous roll. It is designed for use in industries like construction. This double-sided film tape is for indoor use with a temperature range of 65 Degrees to 75 Degrees F, a thickness of 5.50 mil and is heat-resistant.
A high-tack, hand-tearable, double-coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm adhesive features very high adhesion to a variety of surfaces, and comes in a roll that measures 36 yards x 1/2 inch.
A high-tack, hand-tearable, double-coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm adhesive features very high adhesion to a variety of surfaces, and comes in a roll that measures 36 yards x 1/2 inch.
This 4492 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4492 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This indoor/outdoor double-sided foam tape has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.
This 4646 double-sided foam tape is grey. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a thickness of 1/32 inch, and is impact-resistant.
This 4646 double-sided foam tape is grey. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a thickness of 1/32 inch, and is impact-resistant.
This 4910 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a 1/16-inch thickness and is impact-resistant.
This 4910 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 100 lb/in with a temperature range of -31 Degrees to 194 Degrees F, a 1/16-inch thickness and is impact-resistant.
Double coated Highland brand film tape. 2 inch x 36 yards. A high-tack, hand-tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces.
Double coated Highland brand film tape. 2 inch x 36 yards. A high-tack, hand-tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.