These single-channel surface raceways have a durable metallic construction. They protect wire and cable from impact damage and can install in indoor areas with high traffic. They mount on walls and ceilings and route wire and cable throughout an area. Wire and cable are laid into the raceways, which keep the conductors from being exposed and prevent kinks. They have a single channel, so they're ideal for simple installations where wire and cable don't need to be separated. These raceways are commonly installed in spaces such as educational facilities, labs, hospitals, and manufacturing facilities and are used with electrical wiring and communication, power, and A/V cable. Individual components in raceway systems must be purchased from the same brand and series to ensure compatibility.
This 3000 duplex receptacle cover is grey. It features for installing commercially 15a and 20a duplex receptacles, and includes g3007c device bracket. In addition, it meets the standards for File E41751: Guide RJPR, PEP and RoHS. It has length of 4½ inch, width of 2¾-inch, and a height of 1½ inch. It is for use with 3000 Raceways.
This 3000 duplex receptacle cover is grey. It features for installing commercially 15a and 20a duplex receptacles, and includes g3007c device bracket. In addition, it meets the standards for File E41751: Guide RJPR, PEP and RoHS. It has length of 4½ inch, width of 2¾-inch, and a height of 1½ inch. It is for use with 3000 Raceways.
This 500, 700 supporting clip is made of steel, and is ivory-coloured. It includes one supporting clip. In addition, it meets the standards for UL and CSA. It also has screw-on mounting.
This 500, 700 supporting clip is made of steel, and is ivory-coloured. It includes one supporting clip. In addition, it meets the standards for UL and CSA. It also has screw-on mounting.
This 4000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 4¾-inch, and a height of 1¾-inch. It can be used outdoors. It also has screw-on mounting.
This 4000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 4¾-inch, and a height of 1¾-inch. It can be used outdoors. It also has screw-on mounting.
This 3000 cover is made of steel, and is grey. It features power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. In addition, it meets the standards for File E4376: Guide RJBT/RJBT7, PEP and RoHS. It has length of 60 inches, width of 2¾-inch, and a height of ¼ inch. It is for use with 3000 Raceways.
This 3000 cover is made of steel, and is grey. It features power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. In addition, it meets the standards for File E4376: Guide RJBT/RJBT7, PEP and RoHS. It has length of 60 inches, width of 2¾-inch, and a height of ¼ inch. It is for use with 3000 Raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 2¼ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This HBL500, HBL700, HBL750 box is made of steel, and is ivory-coloured. In addition, it meets the standards for UL and CSA. It has length of 2 5/6 inch, width of 2¼ inch, and a height of 4½ inch. It is for use with HBL500 series raceways, HBL700 series raceways, HBL750 series raceways.
This 3000 supporting clip is made of steel, and is grey. It includes set screw for locking to raceway, mounts with #8 flat head fastener, and includes one set screw. In addition, it meets the standards for ADA compliant, cULus, UL, UL5. It also has screw-on mounting.
This 3000 supporting clip is made of steel, and is grey. It includes set screw for locking to raceway, mounts with #8 flat head fastener, and includes one set screw. In addition, it meets the standards for ADA compliant, cULus, UL, UL5. It also has screw-on mounting.
This 500, 700 deep device box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.87 inches, and a height of 1.75 inch. It is for use with 500 and 700 raceways.
This 500, 700 deep device box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.87 inches, and a height of 1.75 inch. It is for use with 500 and 700 raceways.
This 700 raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for ADA compliant, UL 5. It has length of 10 feet, width of ¾-inch, and a height of 11/16 inches. It also has screw-on mounting.
This 700 raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for ADA compliant, UL 5. It has length of 10 feet, width of ¾-inch, and a height of 11/16 inches. It also has screw-on mounting.
This 500, 700 shallow device box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.81 inch, and a height of 1.37 inch. It is for use with 500 and 700 raceways.
This 500, 700 shallow device box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.62 inches, width of 2.81 inch, and a height of 1.37 inch. It is for use with 500 and 700 raceways.
This 3000 entrance end is made of steel, and is grey. It features½-inch trade size knockouts on end and each side, can be connected to conduit boxes by using½-inch chase nipple, and includes one½-inch trade size knockout. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5. It also has screw-on mounting.
This 3000 entrance end is made of steel, and is grey. It features½-inch trade size knockouts on end and each side, can be connected to conduit boxes by using½-inch chase nipple, and includes one½-inch trade size knockout. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5. It also has screw-on mounting.
This 4000 full capacity tee is made of steel, and is grey. It features for branching raceway at right angles, join to raceway run with two pair of 4001a couplings, use with undivided raceway only, and includes one tee. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5.
This 4000 full capacity tee is made of steel, and is grey. It features for branching raceway at right angles, join to raceway run with two pair of 4001a couplings, use with undivided raceway only, and includes one tee. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5.
This 3000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 2¾-inch, and a height of 1½ inch. It can be used outdoors. It also has screw-on mounting.
This 3000 raceway is made of steel, and is grey. In addition, it meets the standards for PEP. It has length of 10 feet, width of 2¾-inch, and a height of 1½ inch. It can be used outdoors. It also has screw-on mounting.
This 4000 flat elbow is made of steel, and is grey. It includes one flat elbow. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5. It also has screw-on mounting.
This 4000 flat elbow is made of steel, and is grey. It includes one flat elbow. In addition, it meets the standards for ADA compliant, cULus, UL listed, UL5. It also has screw-on mounting.
This 500 raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for ADA compliant, UL 5. It has length of 10 feet, width of ¾-inch, and a height of ½ inch. It also has screw-on mounting.
This 500 raceway is made of steel, and is ivory-coloured. In addition, it meets the standards for ADA compliant, UL 5. It has length of 10 feet, width of ¾-inch, and a height of ½ inch. It also has screw-on mounting.
This 4000 2-gang device plate is made of steel, and is ivory-coloured. It includes one device plate. In addition, it meets the standards for UL and cUL. It has width of 4¾-inch, and a height of 5 1/8 inch. It is for use with 4000/6000 Raceway.
This 4000 2-gang device plate is made of steel, and is ivory-coloured. It includes one device plate. In addition, it meets the standards for UL and cUL. It has width of 4¾-inch, and a height of 5 1/8 inch. It is for use with 4000/6000 Raceway.
This 3000 cover is made of steel, and is ivory-coloured. It features power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. In addition, it meets the standards for File E4376: Guide RJBT/RJBT7, PEP and RoHS. It has length of 60 inches, width of 2¾-inch, and a height of ¼ inch. It is for use with 3000 Raceways.
This 3000 cover is made of steel, and is ivory-coloured. It features power or data/communication devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. In addition, it meets the standards for File E4376: Guide RJBT/RJBT7, PEP and RoHS. It has length of 60 inches, width of 2¾-inch, and a height of ¼ inch. It is for use with 3000 Raceways.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.