!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Machine Handles

Machine handles mount to machine tools and are used to make manual adjustments to the machines. Adjustable machine handles can be rotated to adjust machine tool positioning, clamping force, and workholding. Cam handles apply clamping force to join together machine tool components or workpieces. Crank handles provide leverage for turning or tightening machine tool components that require frequent adjustment and repositioning.

https://catalogue.grainger.ca/?hybris=true

432 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • ADJUSTABLE HANDLE, 1/4"-20 THREAD, PLASTIC
  • Item # WWG419C47
  • Mfr. Model # MA-48103
  • EHC: EHC :
  • This adjustable handle has a powder coated finish. In addition, it features instantly adjustable to 20 to 45 different handle positions depending on size. This black adjustable handle has a 1/4"-20 tip, and an external thread. It also has a 1.5700 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIPP
  • CAM HANDLE, INTERNAL THREADS, 3-1/8 IN X 21.5 MM
  • Item # WWG20WX76
  • Mfr. Model # K0005.15111A2X30
  • EHC: EHC :
  • This cam handle has a powder coated finish. In addition, it features a stainless steel hinge pin and meets the standards for RoHS. This black cam handle has a 1/4"-20 tip, and an external thread. It also has a 79.20 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ADJUSTABLE HANDLE, 1/4"-20 THREAD, ZINC, BLACK
  • Item # WWG418Z76
  • Mfr. Model # MA-38100
  • EHC: EHC :
  • This adjustable handle has a powder coated finish. In addition, it features high strength, instantly adjustable to 20 to 45 different handle positions depending on size. This black adjustable handle has a 1/4"-20 tip, and an external thread. It also has a 1.5700 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ADJUSTABLE HANDLE, 5/16"-18 THREAD, ZINC
  • Item # WWG418Y64
  • Mfr. Model # MA-28204
  • EHC: EHC :
  • This adjustable handle has a powder coated finish. In addition, it features high strength, instantly adjustable to 20 to 45 different handle positions depending on size. This black adjustable handle has a 5/16"-18 tip, and an external thread. It also has a 2 9/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • ADJUSTABLE HANDLE, 3/8"-16 THREAD, ZINC, BLACK
  • Item # WWG418Y77
  • Mfr. Model # MA-28304
  • EHC: EHC :
  • This adjustable handle has a powder coated finish. In addition, it features high strength, instantly adjustable to 20 to 45 different handle positions depending on size. This black adjustable handle has a 3/8"-16 tip, and an external thread. It also has a 2 9/16 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIPP
  • CAM HANDLE, SINGLE ACTION, 3/8"-16 THREAD, 0.9
  • Item # WWG3DAE6
  • Mfr. Model # 3DAE6
  • EHC: EHC :
  • This cam handle has a powder coated finish. In addition, it features a stainless steel hinge pin and meets the standards for RoHS. This black cam handle has a 3/8"-16 tip, and an external thread. It also has a 3 25/32 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIPP
  • CAM LEVER/HANDLE, 1.99, 3/8"-16 THREAD, BLACK
  • Item # WWG6JRJ9
  • Mfr. Model # K0006.25011A4X50
  • EHC: EHC :
  • This cam handle has a bright (uncoated) finish. In addition, it features a stainless steel hinge pin and meets the standards for RoHS. This black cam handle has a 3/8"-16 tip, and an external thread. It also has a 3 25/32 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIPP
  • ADJUSTABLE HANDLE, MD, M10 THREAD, EXTERNAL THREADS, 1.57, 3.58
  • Item # WWG3DDA8
  • Mfr. Model # K0122.3101X40
  • EHC: EHC :
  • This adjustable handle meets the standards for RoHS. This black adjustable handle has a M10 tip, and an external thread. It also has a 3 37/64 inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KIPP
  • CAM LEVER/HANDLE, M10 X 1.5, SCREW LENGTH 1-37/64 IN
  • Item # WWG32PJ60
  • Mfr. Model # K0646.2521110X40
  • EHC: EHC :
  • This cam handle meets the standards for RoHS and Steel Class 5.8. This black cam handle has a M10 tip, and an external thread. It also has an 110 mm length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list