Product ITEM is unavailable. See products from the same category below.
LED Hazardous Location Signal Flashers
LED signal flashers emit a flashing light to mark restricted areas, call attention to non-functioning machinery, or alert people to nearby hazards. They provide a longer life than xenon flashers and are rated for hazardous locations with flammable, combustible, or ignitable materials. These hazloc flashers keep arcs and sparks contained so that the fixtures won't cause a fire or explosion. They carry class and division ratings as defined by NEC and OSHA for use in locations where specific hazards are present in normal or abnormal conditions. Class I and II flashers also carry group ratings designating use in locations with specific types of gas, vapour, or dust.
This Guardian hands-free light has a black, waterproof body with a 1 3/4-inch diameter and a red, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by one CR2032 battery (included) which has a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. Its weight with battery is 0.7 ounces.
This Guardian hands-free light has a black, waterproof body with a 1 3/4-inch diameter and a red, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by one CR2032 battery (included) which has a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. Its weight with battery is 0.7 ounces.
This Guardian hands-free light has a black, waterproof body with a blue, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by two CR2032 batteries (included) which have a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. It measures 1.8 inches in length with a 1 3/4-inch diameter, and its weight with batteries is 0.7 ounces.
This Guardian hands-free light has a black, waterproof body with a blue, plastic lens. Its rotation switch accesses two light output modes and it features a clip, strap, and magnetic base mount. It is powered by two CR2032 batteries (included) which have a 250-hour burn time, a 20-hour run time on high setting, and a lamp life of 100,000 hours. It measures 1.8 inches in length with a 1 3/4-inch diameter, and its weight with batteries is 0.7 ounces.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.