!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price

Inverted Flare Tube Fittings

https://catalogue.grainger.ca/?hybris=true

127 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • NUT, 45 ° INVERTED FLARE, -65 ° F TO 250 ° F, HEX 3/8 IN, TUBE 3/16 IN, STEEL
  • Item # DYE41IFS3
  • Mfr. Model # 41IFS3
  • EHC: EHC :
  • This steel nut is for use with copper, brass, aluminum, or steel tubing that can be flared to 45 degrees. Its hex size is 3/8 inch, tube size is 3/16 inch, and its operating temperature range is -65 Degrees F to 250 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CLAMP KIT, CODE 61
  • Item # DYE5151HK40
  • Mfr. Model # 5151HK40
  • EHC: EHC :
  • Attach hoses and tubes onto various fitting with this code 61 clamp kit. This clamp kit can withstand 5,000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • ADAPTER FITTING, JIC/NPT, FEMALE/MALE, STRAIGHT, 5000 PSI, LEAK FREE, 3/4 IN X 3/4"-14 IN, STEEL
  • Item # DYE12F6X-S
  • Mfr. Model # 12F6X-S
  • EHC: EHC :
  • This 3/4 inches x 3/4"-14 thread JIC to NPT female-to-male straight adapter fitting offers a leak-free connection. It is compact, made from durable steel, and is easily capable of tolerating dynamic pressure up to 5000 PSI. It is designed for low assembly torque, high temperature, and high-pressure capability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48