!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Hose, Hose Fittings & Hose Reels

https://catalogue.grainger.ca/?hybris=true

14294 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • A STYLE PLUG,1/4" MNPT
  • Item # MTN777
  • Mfr. Model # 777
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • FAIRVIEW
  • HOSE PVC BRAIDED CLR 1.312 OD 1 IN
  • Item # FARPVC2116-100
  • Mfr. Model # PVC-2116-100
  • EHC: EHC :
  • This flexible, clear hose is made of PVC. It is braided, with a one-inch inside diameter, and a 1.312-inch outside diameter. This hose is bulk and sold by the foot. It can be used to move air, mineral salts, plating solutions, water, saltwater, and hydrocarbons. The maximum pressure is 125 PSI, and the temperature range is -5 Degrees F TO 160 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1677
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E657
  • Mfr. Model # 30E657
  • EHC: EHC :
  • Coupler Plug,Industrial Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Coupler,Weight Each (Oz.) 0.6,Meets ISO 6150, MIL-C-4109F,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONTINENTAL CONTITECH
  • WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT
  • Item # XIH20450179
  • Mfr. Model # 20450179
  • EHC: EHC :
  • This water discharge and suction hose is sold by the foot and has a 2-inch diameter. The smooth bore tube minimizes material buildup and resists a variety of chemicals found in agricultural and sanitary industries. It has a vacuum rating of 29 inches Hg, and a bend radius of 4 inches. The slightly corrugated outer helix promotes abrasion resistance, a low coefficient of friction, and ease of coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • MILTON
  • PLUG, A-STYLE, 34 SCFM, 1/4 IN MNPT, 1/4 IN FLOW, STEEL, PLATED
  • Item # MTNS777
  • Mfr. Model # S-777
  • EHC: EHC :
  • With 1/4-inch air flow and a flow rate of 34 standard cubic feet per minute, thus A-style plug with 1/4-inch male national pipe thread is made from case-hardened steel, and plated. The A-style plug ha a maximum internal psi of 300, and comes with two per card.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • CONTINENTAL CONTITECH
  • HOSE SUCTION,PVC,2"
  • Item # XIH20013500
  • Mfr. Model # 20013500
  • EHC: EHC :
  • PVC water suction and discharge hose, 2 in.es inside diameter, 5 in.es outside diameter, maximum 79 PSI. Designed for water suction and discharge service in agricultural applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • MILTON
  • M STYLE PLUG,1/4" MNPT
  • Item # MTN727
  • Mfr. Model # 727
  • EHC: EHC :
  • M style coupler bodies are brass with brass sleeves. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 37 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • MILTON
  • H STYLE PLUG,1/4" MNPT
  • Item # MTN1839
  • Mfr. Model # 1839
  • EHC: EHC :
  • H style coupler bodies are heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 67 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1587
  • CONTINENTAL CONTITECH
  • HOSE LAYFLAT DISCHARGE 2IN
  • Item # XIH20012562
  • Mfr. Model # 20012562
  • EHC: EHC :
  • Layflat vinyl discharge water hose, 2 in.es inside diameter, maximum 60 PSI. Primeline water discharge hose is designed for a wide range of water discharge applications in construction, industry, mining, agriculture, and marine service.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • MILTON
  • A STYLE PLUG,1/4" FNPT
  • Item # MTN778
  • Mfr. Model # 778
  • EHC: EHC :
  • A style couplers are push type automatic. A style couplers are made of heavy-duty steel. Maximum inlet pressure of 300 PSI. Maximum working pressure of 250 PSI. Maximum temperature of 250 degree F. Air flow of 34 SCFM. Seals are Buna-N. Locking balls (where applicable) are stainless steel. Warning: Couplers in this section are for use with shop air only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • DAYCO
  • INSULONE HEATER HOSE, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL
  • Item # DYC80272
  • Mfr. Model # 80272
  • EHC: EHC :
  • Grab a reel of this Insulone(R) heater hose that measures 250 x 5/8 inches. It is constructed with spiral reinforcement and all EPDM compounds. This gives it high burst strength and excellent heat resistance. It can withstand temperatures of -40 Degrees C - 125 Degrees C and comes in 250 feet per reel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list