Product ITEM is unavailable. See products from the same category below.
High-Visibility Coveralls & Suits
High-visibility coveralls are made of brightly coloured fabrics and have reflective materials to make workers more visible. They are worn by construction workers, road crews, and emergency response personnel. Coveralls are a single garment worn over personal clothing that protects the worker's front, back, arms, and legs. Continuous coverage prevents sparks and spatter from entering at the waist as can happen when wearing a separate shirt and pant.
These X-large-sized men's coveralls made of a non-insulated poly/cotton blend are navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 40 inches, the chest size is 46 inches, and the inseam is 32 1/2 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These X-large-sized men's coveralls made of a non-insulated poly/cotton blend are navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 40 inches, the chest size is 46 inches, and the inseam is 32 1/2 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
Stay safe in these large men's coveralls that are made with a non-insulated poly/cotton blend, are navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 35-to-37 inches, the chest size is 42-to-44 inches, and an inseam of 32 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
Stay safe in these large men's coveralls that are made with a non-insulated poly/cotton blend, are navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 35-to-37 inches, the chest size is 42-to-44 inches, and an inseam of 32 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These large men's coveralls are made with a non-insulated poly/cotton blend, are orange in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 35-to-37 inches, the chest size is 42-to-44 inches, and an inseam of 32 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These large men's coveralls are made with a non-insulated poly/cotton blend, are orange in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 35-to-37 inches, the chest size is 42-to-44 inches, and an inseam of 32 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These medium-sized men's coveralls with an insulated safety hood are made of a poly/cotton blend and are navy in colour. They come with reflective striping and a hammer loop. They have a waist size of 33 inches, the chest size is 40 inches, and the inseam is 31 1/2 inches. These coveralls are made with a 6.4 ounce weighted fabric with a zipper and seven outside pockets to hold small tools or instruments.
These medium-sized men's coveralls with an insulated safety hood are made of a poly/cotton blend and are navy in colour. They come with reflective striping and a hammer loop. They have a waist size of 33 inches, the chest size is 40 inches, and the inseam is 31 1/2 inches. These coveralls are made with a 6.4 ounce weighted fabric with a zipper and seven outside pockets to hold small tools or instruments.
These XX-large-sized men's coveralls are made of a non-insulated poly/cotton blend, they're navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 42-to-44 inches, the chest size is 48-to-50 inches, and the inseam is 33 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These XX-large-sized men's coveralls are made of a non-insulated poly/cotton blend, they're navy in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 42-to-44 inches, the chest size is 48-to-50 inches, and the inseam is 33 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
This CSA traffic unlined Coverall weighs 7.5 ounces, is made of 65% polyester and 35% cotton, and has Scotchlite reflective material. It meets standards CSA-Z96-09, Class 3, Level 2 and WCB/Worksafe striping configuration. This coverall is available in size extra-large and is blaze orange in colour.
This CSA traffic unlined Coverall weighs 7.5 ounces, is made of 65% polyester and 35% cotton, and has Scotchlite reflective material. It meets standards CSA-Z96-09, Class 3, Level 2 and WCB/Worksafe striping configuration. This coverall is available in size extra-large and is blaze orange in colour.
These X-large-sized men's coveralls made of a non-insulated poly/cotton blend are orange in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 40 inches, the chest size is 46 inches, and the inseam is 32 1/2 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
These X-large-sized men's coveralls made of a non-insulated poly/cotton blend are orange in colour, and come with high-visibility reflective striping and a hammer loop. They have a waist size of 40 inches, the chest size is 46 inches, and the inseam is 32 1/2 inches. They weigh 2.89 ounces, include zippers and snaps, and 10 outside pockets.
This CSA traffic unlined Coverall weighs 7.5 ounces, is made of 65% polyester and 35% cotton, and has Scotchlite reflective material. It meets standards CSA-Z96-09, Class 3, Level 2 and WCB/Worksafe striping configuration. This coverall is available in size medium and is blaze orange in colour.
This CSA traffic unlined Coverall weighs 7.5 ounces, is made of 65% polyester and 35% cotton, and has Scotchlite reflective material. It meets standards CSA-Z96-09, Class 3, Level 2 and WCB/Worksafe striping configuration. This coverall is available in size medium and is blaze orange in colour.
These small-sized insulated men's coveralls have an insulated safety hood and are made of a poly/cotton blend. They're navy in colour, and come with reflective striping and a hammer loop. They have a waist size of 30 inches, the chest size is 37 inches, and the inseam is 31 inches. They're made with a 6.4 ounce weighted fabric with a zipper to open and close with and include seven outside pockets for convenient access to small tools.
These small-sized insulated men's coveralls have an insulated safety hood and are made of a poly/cotton blend. They're navy in colour, and come with reflective striping and a hammer loop. They have a waist size of 30 inches, the chest size is 37 inches, and the inseam is 31 inches. They're made with a 6.4 ounce weighted fabric with a zipper to open and close with and include seven outside pockets for convenient access to small tools.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.