High-Performance Roughing/Finishing Carbide Ball End Mills
High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight one inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and five inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight one inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and five inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight one inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and five inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight one inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and five inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 7/16 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 7/16 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/16 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and two inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/16 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and two inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/8 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/8 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 1/8 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 1½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 1/4 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 1/4 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/4 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 1/4 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3/8 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3/8 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/4 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and four inch length.
This high performance grade ball end mill is made out of carbide with a AP/MAX finish. It has a single end, with a straight 3/4 inch diameter shank. This ball end mill is designed for use with steel and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and four inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3/4 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and four inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 3/4 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and four inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 5/16 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 5/16 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 7/16 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight 7/16 inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and three inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade ball end mill is made out of carbide with a bright (uncoated) finish. It has a single end, with a straight ½ inch diameter shank. This ball end mill is designed for use with hardened steel, nickel, stainless steel, steel, and titanium, and is for finishing, roughing, and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with four flutes and 2½ inch length.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.